Radiant
Radiant Switch 1P 15A 12
- Zoro #: G3884740
- Mfr #: TM870GCC10

Tap to zoom
Hover or click to zoom
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $26.22
Radiant #TM870GCC10 Specifications
- Zoro #: G3884740
- Mfr #: TM870GCC10
- Country of Origin (subject to change): China
Description
Replace any existing switch with the modern appeal of this graphite finish single pole switch. The graphite finish is designed to complement the beauty of black stainless-steel appliances and satin or matte black fixtures and hardware.
Restrictions and Compliance
- This item has been restricted from sale in the following states: No
Reviews of Radiant #TM870GCC10
Explore more
- Radiant Radiant Switch 3 Way 15A TM873GCC10
- Leviton Wirels Lgt Switch Wht 3P DD0SR-1M
- Jandorf Tog Switch Plat Colr Cd5 61156
- Jandorf Togl Switch Led Spst3Tab 61110
- Leviton Bluetooth Switch/Timer DDS15-BDW
- Jandorf Push Switch Spst Off2Tab 61120
- Decora Ground Switches 15A Wht C22-05679-00W
- Jandorf Plung Switch Rnd.75A2Tab 61029
- Jandorf Rotary Switch 2 Speed 61206
- Leviton Comm Switch Dp 20A Brn CS220-02S
- Radiant Lighting Controls