Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

LED Undercabinet Lighting , 22 in., w/USB

  • Zoro #: G0068446
  • Mfr #: G22-WH-CP-CO-U

$77.41

Details
  • Warranty: 5 yr.
  • Nominal Length: 22"
  • Lumens Per Watt: 67.0
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Radionic Hi-Tech #G22-WH-CP-CO-U Specifications

  • Zoro #: G0068446
  • Mfr #: G22-WH-CP-CO-U
Warranty: 5 yr. Nominal Length: 22"
Lumens Per Watt: 67.0 Temp. Range: 0 to 104 Degrees F
Connection - Fixtures: Plug-In Includes: 5' Cord,USB Charging Port & Convenience Outlet
Color Temp.: 4000K Green Environmental Attribute: Product Contributes To Reducing Energy Consumption
Color Rendering Index: 90.0 Number of Pucks: Not a Puck Light
Lamp Watts - Fixtures: 11.1 Width: 4"
Housing Material: Aluminum Green Certification or Other Recognition: ENERGY STAR
Linkable Up To: Unlinkable Item - Under Cabinet Lights: LED Under Cabinet Light
Max. Fixture Wattage: 11.1 Watts: 10.8
Lumens: 741 Rated Life: 50,000 hr.
Voltage: 120VAC Lighting Technology: LED
Switch Style: Rocker Light Color: Cool White
Fixture Voltage: 120 CRI: 90
Nominal Width: 4" LED Replacement For: 1 Lamp LFL
Item: LED Undercabinet Lighting Dimmable: No
Features: Convenience Outlet, USB Charging Port Length: 22"
Standards: UL Certified Switch Action: Hi/Low/Off
Nominal Height: 1" Connection: Plug-In
Linkable: No Fixture Type - Under Cabinet Lights: Linear Light
Color Temperature: 4000K Lamp Quantity: 1
Cord Length: 5 ft. With Plug Cord Length - Fixtures: 5.0 ft.
Housing Color: White Dimmable / Non-Dimmable: Non-Dimmable
Height: 1" Country of Origin (subject to change): China

Description

There are two main types of LED under cabinet lighting systems—strip lights and individual or puck lights. Take a look at the features for this LED Undercabinet Lighting : LENGTH: 22", VOLTAGE: 120VAC, WATTS: 10.8

Reviews of Radionic Hi-Tech #G22-WH-CP-CO-U