Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Purge Regulator, Nitrogen, CGA-580

  • Zoro #: G8575253
  • Mfr #: RAD64003044
$173.34
  • Item: Purge Regulator
  • Gas Service: Nitrogen
  • Outlet Connection: 1/4"-37 Degrees Flared
See full product details
This item ships free.

Radnor #RAD64003044 Specifications

  • Zoro #: G8575253
  • Mfr #: RAD64003044
Item: Purge Regulator Gas Service: Nitrogen
Outlet Connection: 1/4"-37 Degrees Flared Delivery Pressure Range: 10 to 500 psi
Regulator Application: General Purpose Regulator Supply Type: Cylinder
Inlet Connection: CGA-580 Stages: Single Stage
Series: TPR250-500-580 Gauge Size: 2 in
Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Purge Regulator, Regulator Supply Type Cylinder, Gas Service Nitrogen, Stages Single Stage, Inlet Connection CGA-580, Outlet Connection 1/4 In.-37 Degrees Flared, Delivery Pressure Range 10 to 500 psi, Gauge Size 2 in, Regulator Application General Purpose

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Radnor #RAD64003044