Traffic Marking Paint, Yellow, 5 gal

RAE| Zoro #: G1210045| Mfr #: 8511

$139.55 /ea

This item ships free. Details.Standard ground shipping.
Details:
Green Environmental Attribute: VOC Levels Meet SCAQMD Requirements
Net Weight: 18.9L
Paint and Primer Surface Material: Asphalt, Brick, Concrete, Grass
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1210045 Mfr #: 8511
Green Environmental Attribute: VOC Levels Meet SCAQMD RequirementsNet Weight: 18.9L
Paint and Primer Surface Material: Asphalt, Brick, Concrete, GrassCoverage: 420 Linear ft./gal. (4" Strip)
Dry Time: 1 hr.Line Striping Aerosol: No
Standards: TT-P-1952E Type IIExposure Conditions: Mild to moderate
Striping & Marking Paint & Chalk Item: Traffic Zone Marking PaintPaint and Primer Sub Category: Traffic Zone Marking Paint
For Use With: Mfr. No. 248861, 248862, 248866, 98-972VOC Content: 88 g/L
Size: 5 Gal.Application Temperature: 40 to 90 Degrees F
Dry Time Tack Free: 5 min.Paint Color Family: Yellows
Paint and Primer Application Method: Striping MachineColor: yellow
Item: Traffic Zone Marking PaintBase Type: Latex Acrylic
Country of Origin (subject to change): United States

Description

Traffic Marking Paint,Yellow,5 gal

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews