Zone Marking Paint, Black, 5 gal.

RAE| Zoro #: G2239894| Mfr #: 2186-05

$257.22 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2239894 Mfr #: 2186-05
Item: Traffic Zone Marking PaintExposure Conditions: Mild to Moderate
Line Striping Aerosol: NoPaint and Primer Sub Category: Traffic Zone Marking Paint
Striping & Marking Paint & Chalk Item: Traffic Zone Marking PaintDry Time: 2 to 3 hr.
Coverage: 420 Linear ft./gal. (4" Strip)Base Type: Chlorinated Solvent
Paint and Primer Surface Material: Asphalt, Brick, ConcreteSize: 5 gal.
Paint and Primer Application Method: Brush, Roller, Striping MachineColor: Black
Paint Color Family: BlacksApplication Temperature: 40 to 100 Degrees F
Dry Time Tack Free: 20 min.Net Weight: 18.9L
VOC Content: 427 g/LStandards: A-A-2886B Type II
Country of Origin (subject to change): United States

Product Description

Chlorinated Zone Marking Paint, VOC 404 g/l Grams per Liter, Size 5 gal., Color Black, Coverage 400 Linear Ft./4-In Strip, Dry Time Tack Free 20 Min, Dry Time 40 Minutes, Dry Time Recoat 6 Hours, Application Temperature 40 Degree to 100 Degree F, Application Method Brush, Roll or Spray Machine, Asphalt, Concrete and Brick Surface, Exposure Conditions Mild to Moderate

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*3: Hazardous material
*4 : This item has been restricted from sale in the following states : CA, CT, DC, DE, IL, IN, MA, MD, ME, NH, NJ, NY, OH, PA, RI

Product Reviews

Save 15%. Sign up for Z-mail.