Zone Marking Paint, White, 1 gal.

RAE| Zoro #: G2106185| Mfr #: 4907-01

$34.09 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2106185 Mfr #: 4907-01
Item: Traffic Zone Marking PaintExposure Conditions: Mild to Moderate
Line Striping Aerosol: NoPaint and Primer Sub Category: Traffic Zone Marking Paint
Striping & Marking Paint & Chalk Item: Traffic Zone Marking PaintVOC Content: 69 g/L
Dry Time Tack Free: 30 min.Dry Time: 1 to 2 hr.
Item: Traffic Zone Marking PaintSize: 1 gal.
Color: WhiteCoverage: 420 Linear ft./4" Strip
Exposure Conditions: Mild to ModerateStandards: TT-P-1952B
Paint and Primer Surface Material: Asphalt, Brick, Concrete, GrassPaint and Primer Application Method: Brush, Roller, Striping Machine
Paint Color Family: WhitesApplication Temperature: 40 to 100 Degrees F
Green Environmental Attribute: VOC Levels Meet SCAQMD RequirementsBase Type: Latex Acrylic
Net Weight: 3.78LCountry of Origin (subject to change): United States

Product Description

Latex Zone Marking Paint, VOC 35 g/l Grams per Liter, Size 1 gal., Color White, Coverage 400 Linear Ft./4-In Strip, Dry Time Tack Free 40 Min, Dry Time 80 Minutes, Dry Time Recoat 6 Hours, Application Temperature 40 Degree to 100 Degree F, Application Method Brush, Roll or Spray Machine, Asphalt, Concrete and Brick Surface, Exposure Conditions Mild to Moderate, TT-P-1952B

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.