Raf
Hex Female Standoff, 1/2 Hex x 1.00 Length
- Zoro #: G7478277
- Mfr #: 2313-2520-AL
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Standoff Shape: Hex
- Standoff Gender: Female
- Standoff Material: Aluminum
- Standoff Finish: Unfinished
- System of Measurement: Inch
- Hex Width: 1/2 in
- Body Length: 1 in
- Thread Size: 1/4"-20
$2.30
Must order in multiples of 150
Subtotal: $345.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Raf #2313-2520-AL Specifications
- Zoro #: G7478277
- Mfr #: 2313-2520-AL
- Standoff Shape: Hex
- Standoff Gender: Female
- Standoff Material: Aluminum
- Standoff Finish: Unfinished
- System of Measurement: Inch
- Hex Width: 1/2 in
- Body Length: 1 in
- Thread Size: 1/4"-20
- Country of Origin (subject to change): United States
Description
Hex Female Standoff, 1/2 Hex x 1.00 Length
Reviews of Raf #2313-2520-AL
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- RAF Hex Female Standoff, 3/16 Hex x 3/4 Length 2061-440-N
- RAF Metric Hex Male-Female Standoff, 13mm Hex x 20mm x M6 Thread M2275-6010-SS
- RAF Metric Hex Male-Female Standoff, 6mm Hex x 6mm x M4 Thread M2141-4007-SS
- RAF Metric Hex Male-Female Standoff, 4.5mm Hex x 14mm x M3 Thread M2109-3005-B-12
- RAF Metric Hex Female Standoff, 4.5mm Hex x 10mm x M3 Thread M1257-3005-SS
- RAF Hex Male-Female Standoff, 3/16 Hex x 5/16 Length 4502-256-AL
- RAF Hex Female Standoff, 3/16 Hex x 3/4 Length 2061-440-B-12
- RAF Hex Male-Female Standoff, 3/16 Hex x 19/32 Length 4506T-440-SS
- RAF Hex Female Standoff, 1/4 Hex x 15/16 Length 2111-440-AL-7
- LYN-TRON Aluminum Hex Female Standoff 5/16" OD x 10.000" Length x 10-32 Thread AA6952-1032-10.000-00
- FASCOMP Fml Standoff, 1/4 HexX9/16,832 Trd FC2105-832-A
- Raf Hex Standoffs