Raf
Hex Female Standoff, 1/2 Hex x 3/4 Length
- Zoro #: G7479169
- Mfr #: 2309-2520-AL
Hover or click to zoom Tap to zoom
Key Features
- Standoff Shape: Hex
- Standoff Gender: Female
- Standoff Material: Aluminum
- Standoff Finish: Unfinished
- System of Measurement: Inch
- Hex Width: 1/2 in
- Body Length: 3/4 in
- Thread Size: 1/4"-20
$2.18
Must order in multiples of 100
Subtotal: $218.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Raf #2309-2520-AL Specifications
- Zoro #: G7479169
- Mfr #: 2309-2520-AL
- Standoff Shape: Hex
- Standoff Gender: Female
- Standoff Material: Aluminum
- Standoff Finish: Unfinished
- System of Measurement: Inch
- Hex Width: 1/2 in
- Body Length: 3/4 in
- Thread Size: 1/4"-20
- Country of Origin (subject to change): United States
Description
Hex Female Standoff, 1/2 Hex x 3/4 Length
Reviews of Raf #2309-2520-AL
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- RAF Metric Hex Male-Female Standoff, 6mm Hex x 6mm x M4 Thread M2141-4007-SS
- RAF Metric Hex Standoff, 13mm Hex x 16mm x M6 Thread M1463-6010-SS-20
- RAF Hex Male-Female Standoff, 3/16 Hex x 3/4 Length 4509-632-SS
- RAF Hex Male-Female Standoff, 3/16 Hex x 5/16 Length 4502-440-S-12
- RAF Hex Female Standoff, 1/4 Hex x 1-3/4 Length 2124-440-AL
- RAF Hex Female Standoff, 1/2 Hex x 5/8 Length 2307-2520-S-12
- RAF Hex Female Standoff, 3/16 Hex x 1/2 Length 2057-440-SS
- RAF Hex Male-Female Standoff, 3/16 Hex x 3/16 Length 4500-256-S-12
- RAF Hex Male-Female Standoff, 5/16 Hex x 1-1/8 Length 4585-1032-S
- NEWPORT FASTENERS Hex Standoff - Male-Female #8-32 x 1/4 x 9/16 Stainless Steel , Plain Finish , 500PK 140908HM303
- NEWPORT FASTENERS 3/16" OD Hex Standoffs /4-40x1 1/8"/Aluminum/Outer Dia 3/16"/4-40/L:1 1/8", 1000PK 542266
- Raf Hex Standoffs