Raf
Hex Female Standoff, 1/2 Hex x 4.00 Length
- Zoro #: G7481244
- Mfr #: 2341-2520-S
Hover or click to zoom Tap to zoom
Key Features
- Standoff Shape: Hex
- Standoff Gender: Female
- Standoff Material: Steel
- Standoff Finish: Unfinished
- System of Measurement: Inch
- Hex Width: 1/2 in
- Body Length: 4 in
- Thread Size: 1/4"-20
$4.44
Must order in multiples of 50
Subtotal: $222.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Raf
- MFR #2341-2520-S
- Zoro #G7481244
- Country of OriginUnited States
- Category Hex Standoffs
Dimensions
Hex Width | 1/2 in |
Body Length | 4 in |
Thread Size | 1/4"-20 |
Details
Standoff Shape | Hex |
Standoff Gender | Female |
Standoff Material | Steel |
Standoff Finish | Unfinished |
System of Measurement | Inch |
Description
Hex Female Standoff, 1/2 Hex x 4.00 Length
Reviews of Raf #2341-2520-S
Explore more
- RAF Hex Male-Female Standoff, 1/4 Hex x 1.00 Length 4542-832-SS
- RAF Hex Male-Female Standoff, 3/16 Hex x 9/32 Length 4501T-256-AL
- RAF Metric Hex Female Standoff, 4.5mm Hex x 23mm x M3 Thread M1270-3005-AL
- RAF Metric Hex Male-Female Standoff, 6mm Hex x 25mm x M3 Thread M2160-3005-SS
- RAF Hex Female Standoff, 1/4 Hex x 3/4 Length 2108-632-N
- RAF Hex Male-Female Standoff, 5/16 Hex x 2-1/2 Length 4603-1032-SS
- RAF Hex Male-Female Standoff, 3/8 Hex x 1/2 Length 4624-1032-AL
- RAF Hex Female Standoff, 1/4 Hex x 1.00 Length 2112-832-AL
- RAF Metric Hex Male-Female Standoff, 6mm Hex x 8mm x M2.5 Thread M2143-2545-SS
- ZORO SELECT 8-32X7/8 #1/4 HEX FEMALE STANDOFF BRASS NICKL 141408HFBN
- ZORO SELECT 2-56X3/4 #1/8` HEX FEMALE STANDOFF STAINLESS STEEL 021202HF303
- Raf Hex Standoffs