Raf
Hex Standoff, #6-32 Thrd Sz, 1/2 in L, Aluminum Plain, 1/4" Hex W
Mfr # 2104-632-AL
Zoro # G7475197
Sold in multiples of 1600 for $288.00
$288.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standoff Gender Male
- Thread Size #6-32
- Overall Length 1/2 in
- Standoff Material Aluminum
- Standoff Finish Plain
Explore More Products
- RAF Hex Standoff, #2-56 Thrd Sz, 5/32 in Thrd L Stainless Steel Plain, 3/16" Hex W 4504-256-SS
- RAF Hex Standoff, #4-40 Thrd Sz, 3/16 in Thrd L Stainless Steel Plain, 1/4" Hex W 4530-440-SS
- RAF Hex Standoff, M3-0.5 Thrd Sz, 4.76 mm Thrd L Stainless Steel Plain, 6.0 mm Hex W M2147-3005-SS
- FASCOMP Hex Standoff, #8-32 Thrd Sz, 1-1/4 in L, Stainless Steel Plain, 1/4" Hex W FC2116-832-SS
- ZORO SELECT Hex Standoff, 1/4"-20 Thrd Sz, 2-1/2 in L, 5/8 in Thrd L Aluminum Plain, 1/2" Hex W, 10 PK CRP084004GR
- ZORO SELECT Hex Standoff, #4-40 Thrd Sz, Aluminum 1/4" Hex W, 1000 PK 140404HMA
- FASCOMP Hex Standoff, 1/4"-20 Thrd Sz, 3/4 in L, Steel Zinc Plated, 1/2" Hex W FC4677-2520-S-12
- FASCOMP Hex Standoff, #8-32 Thrd Sz, 3/8 in Thrd L Aluminum Plain, 1/4" Hex W FC4546-832-A
- FASCOMP Hex Standoff, #6-32 Thrd Sz, 1/4 in Thrd L Steel Zinc Plated, 1/4" Hex W FC4728-S-12
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, 1 in L, 1 in Thrd L Aluminum Plain, 1/4" Hex W, 10 PK CRR041688GR
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, 1/2 in L, 1/2 in Thrd L Aluminum Plain, 1/4" Hex W, 10 PK CRR040888GR
- Raf Hex Standoffs