Raf
Hex Female Standoff, 1/4 Hex x 5/16 Length
- Zoro #: G7485940
- Mfr #: 2101-440-SS-20
Hover or click to zoom Tap to zoom
Key Features
- Standoff Shape: Hex
- Standoff Gender: Female
- Standoff Material: Stainless Steel
- Standoff Finish: Passivated
- System of Measurement: Inch
- Hex Width: 1/4 in
- Body Length: 5/16 in
- Thread Size: #4-40
$1.80
Must order in multiples of 220
Subtotal: $396.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Raf #2101-440-SS-20 Specifications
- Zoro #: G7485940
- Mfr #: 2101-440-SS-20
- Standoff Shape: Hex
- Standoff Gender: Female
- Standoff Material: Stainless Steel
- Standoff Finish: Passivated
- System of Measurement: Inch
- Hex Width: 1/4 in
- Body Length: 5/16 in
- Thread Size: #4-40
- Country of Origin (subject to change): United States
Description
Hex Female Standoff, 1/4 Hex x 5/16 Length
Reviews of Raf #2101-440-SS-20
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- RAF Hex Male-Female Standoff, 1/4 Hex x 1.00 Length 4542-632-AL
- RAF Hex Female Standoff, 1/4 Hex x 3/4 Length 2108-440-AL
- RAF Hex Male-Female Standoff, 1/2 Hex x 1-1/2 Length 4689-2520-S-12
- RAF Hex Male-Female Standoff, 3/16 Hex x 3/8 Length 4503-256-SS
- RAF Metric Hex Male-Female Standoff, 6mm Hex x 18mm x M3 Thread M2153-3005-SS
- RAF Hex Male-Female Standoff, 3/16 Hex x 1/4 Length 4501-256-N
- RAF Hex Male-Female Standoff, 3/16 Hex x 7/8 Length 4511-440-AL
- RAF Hex Female Standoff, 1/2 Hex x 1-1/4 Length 2317-2520-N
- RAF Hex Male-Female Standoff, 3/16 Hex x 3/4 Length 4509-440-SS
- ZORO SELECT Hex Standoff, SS, 10-32, 1 L, PK10 HST514-1032-SS
- UNICORP Male-Male Thrd Standoff, 5MM Hex M-M Sta MMX1405-M06-F16-M3
- Raf Hex Standoffs