Raf
Hex Female Standoff, 3/16 Hex x 1.00 Length
- Zoro #: G7478907
- Mfr #: 2065-440-N
Hover or click to zoom Tap to zoom
Key Features
- Standoff Shape: Hex
- Standoff Gender: Female
- Standoff Material: Nylon
- Standoff Finish: Unfinished
- System of Measurement: Inch
- Hex Width: 3/16 in
- Body Length: 1 in
- Thread Size: #4-40
$2.51
Must order in multiples of 90
Subtotal: $225.90
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Raf #2065-440-N Specifications
- Zoro #: G7478907
- Mfr #: 2065-440-N
- Standoff Shape: Hex
- Standoff Gender: Female
- Standoff Material: Nylon
- Standoff Finish: Unfinished
- System of Measurement: Inch
- Hex Width: 3/16 in
- Body Length: 1 in
- Thread Size: #4-40
- Country of Origin (subject to change): United States
Description
Hex Female Standoff, 3/16 Hex x 1.00 Length
Reviews of Raf #2065-440-N
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- RAF Hex Male-Female Standoff, 3/16 Hex x 3/16 Length 4500-440-SS
- RAF Metric Hex Male-Female Standoff, 6mm Hex x 52mm x M4 Thread M2169-4007-AL
- RAF Hex Female Standoff, 3/16 Hex x 5/8 Length 2059-440-AL-6
- RAF Hex Female Standoff, 1/4 Hex x 1.00 Length 2112-440-SS
- RAF Metric Hex Male-Female Standoff, 6mm Hex x 20mm x M4 Thread M2155-4007-S-12
- RAF Hex Male-Female Standoff, 3/16 Hex x 9/16 Length 4506-440-SS
- RAF Metric Hex Male-Female Standoff, 6mm Hex x 49mm x M3 Thread M2168-3005-SS-20
- RAF Metric Hex Female Standoff, 4.5mm Hex x 20mm x M3 Thread M1267-3005-AL
- RAF Hex Female Standoff, 3/8 Hex x 1/4 Length 2234-1032-AL
- ZORO SELECT 6-32X5/8 #1/4 HEX M-F STANDOFFS ZINC ROHS 141006HM
- UNICORP Female Thrd Standoff, 6MM Hex Standoff M MP1041-M19-F16-M3
- Raf Hex Standoffs