Raf
Hex Standoff, #8-32 Thrd Sz, 1-1/4 in L, Steel Zinc Clear Chromate, 5/16" Hex W
Mfr # 2183-832-S-12
Zoro # G7487054
Sold in multiples of 190 for $370.50
$370.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standoff Gender Male
- Thread Size #8-32
- Overall Length 1-1/4 in
- Standoff Material Steel
- Standoff Finish Zinc Clear Chromate
Explore More Products
- RAF Hex Standoff, 1/4"-20 Thrd Sz, 5/8 in L, Steel Zinc Clear Chromate, 1/2" Hex W 2307-2520-S-12
- RAF Hex Standoff, #6-32 Thrd Sz, 1/2 in L, Nylon Plain, 3/8" Hex W 2238-632-N
- RAF Hex Standoff, #4-40 Thrd Sz, 1/4 in L, Stainless Steel Plain, 3/16" Hex W 2053-440-SS
- NEWPORT FASTENERS Hex Standoff, #4-40 Thrd Sz, Stainless Steel Plain, 1/4" Hex W, 440 PK 4536-440-SS
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, 2 in L, 3/8 in Thrd L Aluminum Plain, 1/4" Hex W, 10 PK CRP043266GR
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, Aluminum 5/16" Hex W, 1000 PK 310806HMA
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, 5/8 in L, 5/8 in Thrd L Aluminum Plain, 1/4" Hex W, 10 PK CRR041066GR
- NEWPORT FASTENERS Hex Standoff, #6-32 Thrd Sz, Nylon Natural, 1/4" Hex W, 1000 PK 707069
- FASCOMP Hex Standoff, M3-0.5 Thrd Sz, 11 mm L, Stainless Steel Plain, 6.0 mm Hex W FM1308-3005-SS
- FASCOMP Hex Standoff, #6-32 Thrd Sz, 1/4 in Thrd L Stainless Steel Plain, 1/4" Hex W FC4558-632-SS
- FASCOMP Hex Standoff, #8-32 Thrd Sz, 3/8 in Thrd L Stainless Steel Plain, 1/4" Hex W FC4550-832-SS
- Raf Hex Standoffs