Raf
Hex Female Standoff, 5/16 Hex x 5/8 Length
- Zoro #: G7486799
- Mfr #: 2173-632-N
Hover or click to zoom Tap to zoom
Key Features
- Standoff Shape: Hex
- Standoff Gender: Female
- Standoff Material: Nylon
- Standoff Finish: Unfinished
- System of Measurement: Inch
- Hex Width: 5/16 in
- Body Length: 5/8 in
- Thread Size: #6-32
$3.61
Must order in multiples of 70
Subtotal: $252.70
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Raf #2173-632-N Specifications
- Zoro #: G7486799
- Mfr #: 2173-632-N
- Standoff Shape: Hex
- Standoff Gender: Female
- Standoff Material: Nylon
- Standoff Finish: Unfinished
- System of Measurement: Inch
- Hex Width: 5/16 in
- Body Length: 5/8 in
- Thread Size: #6-32
- Country of Origin (subject to change): United States
Description
Hex Female Standoff, 5/16 Hex x 5/8 Length
Reviews of Raf #2173-632-N
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- RAF Metric Hex Female Standoff, 4.5mm Hex x 10mm x M3 Thread M1257-3005-SS
- RAF Hex Female Standoff, 1/2 Hex x 5/8 Length 2307-2520-S-12
- RAF Hex Female Standoff, 3/16 Hex x 7/8 Length 2063-440-SS-20
- RAF Male-Male Standoff, 1/4 Hex x 1/8 x 832-832 Thread 4730-B
- RAF Metric Hex Male-Female Standoff, 6mm Hex x 12mm x M3.5 Thread M2147-3506-AL
- RAF Hex Male-Female Standoff, 1/4 Hex x 1-7/16 Length 4549-632-S-12
- RAF Metric Hex Male-Female Standoff, 4.5mm Hex x 13mm x M3 Thread M2108-3005-AL
- RAF Hex Male-Female Standoff, 1/4 Hex x 7/16 Length 4533-632-N
- RAF Hex Female Standoff, 1/4 Hex x 7/16 Length 2103-440-AL-7
- UNICORP Female Thrd Standoff, 1/4" Hex Standoff P561-M03-F21-440
- UNICORP Female Thrd Standoff, 4.5MM Hex Standoff MP445-M06-F16-M3
- Raf Hex Standoffs