Raf
Hex Male-Female Standoff, 1/4 Hex x 1.00 Length
- Zoro #: G7471417
- Mfr #: 4542-632-S-12
Hover or click to zoom Tap to zoom
Key Features
- Standoff Shape: Hex
- Standoff Gender: Male - Female
- Standoff Material: Steel
- Standoff Finish: Zinc Clear Chromate
- System of Measurement: Inch
- Hex Width: 1/4 in
- Body Length: 1 in
- Thread Size: #6-32
$1.04
Must order in multiples of 630
Subtotal: $655.20
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Raf #4542-632-S-12 Specifications
- Zoro #: G7471417
- Mfr #: 4542-632-S-12
- Standoff Shape: Hex
- Standoff Gender: Male - Female
- Standoff Material: Steel
- Standoff Finish: Zinc Clear Chromate
- System of Measurement: Inch
- Hex Width: 1/4 in
- Body Length: 1 in
- Thread Size: #6-32
- Thread Length: 1/4 in
- Country of Origin (subject to change): United States
Description
Hex Male-Female Standoff, 1/4 Hex x 1.00 Length
Reviews of Raf #4542-632-S-12
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- RAF Hex Male-Female Standoff, 3/16 Hex x 3/8 Length 4503-632-SS
- RAF Hex Female Standoff, 3/16 Hex x 13/32 Length 2055T-440-AL-7
- RAF Hex Female Standoff, 1/8 Hex x 1/4 Length 2022-256-SS
- RAF Hex Male-Female Standoff, 3/16 Hex x 5/16 Length 4502-256-N
- RAF Hex Male-Female Standoff, 3/16 Hex x 7/16 Length 4504-440-SS-20
- RAF Metric Hex Male-Female Standoff, 6mm Hex x 22mm x M3 Thread M2157-3005-B-12
- RAF Hex Male-Female Standoff, 1/4 Hex x 7/8 Length 4540-632-AL
- RAF Metric Hex Male-Female Standoff, 6mm Hex x 6mm x M3 Thread M2141-3005-N
- RAF Metric Hex Female Standoff, 6mm Hex x 7mm x M4 Thread M1304-4007-AL
- NEWPORT FASTENERS Hex Standoff - Male-Female #10-32 x 5/16 x 1-1/2 Aluminum, Plain Finish , 1000PK 312411HMA
- ZORO SELECT 10-32X11/16 #3/8 HEX M-F STANDOFFS ALUMINUM 371111HMA
- Raf Hex Standoffs