Raf
Hex Standoff, #6-32 Thrd Sz, 1/4 in Thrd L Stainless Steel Passivated, 1/4" Hex W
Mfr # 4542-632-SS-20
Zoro # G7474314
$2.97
24% off
Sold in multiples of 260 for $585.00
$585.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standoff Gender Male
- Thread Size #6-32
- Standoff Material Stainless Steel
- Standoff Finish Passivated
- Body Length 1 in
Explore More Products
- RAF Hex Standoff, #4-40 Thrd Sz, 1-1/4 in L, Aluminum Plain, 1/4" Hex W 2116-440-AL
- RAF Hex Standoff, #6-32 Thrd Sz, 1/4 in Thrd L Aluminum Plain, 5/16" Hex W 4573-632-AL
- RAF Hex Standoff, #4-40 Thrd Sz, 3/16 in Thrd L Aluminum Plain, 3/16" Hex W 4509-440-AL
- FASCOMP Hex Standoff, M3-0.5 Thrd Sz, 20 mm L, Aluminum Plain, 4.5 mm Hex W FM2115-3005-A
- ZORO SELECT Hex Standoff, M5-0.8 Thrd Sz, 50 mm L, 11 mm Thrd L Steel Zinc Plated, 8.0 mm Hex W, 100 PK M11396.050.0050
- FASCOMP Hex Standoff, #8-32 Thrd Sz, 1/4 in L, Aluminum Plain, 1/4" Hex W FC2100-832-A
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, 1 in L, 1 in Thrd L Aluminum Plain, 1/4" Hex W, 10 PK CRR041666GR
- NEWPORT FASTENERS Hex Standoff, #10-32 Thrd Sz, Aluminum Plain, 3/8" Hex W, 1000 PK 370411HMA
- ZORO SELECT Hex Standoff, #4-40 Thrd Sz, 3/8 in L, 3/8 in Thrd L Nylon Plain, 1/4" Hex W, 10 PK 14HTSP002
- ZORO SELECT Hex Standoff, 1/4"-20 Thrd Sz, 2 in L, 2 in Thrd L Aluminum Plain, 1/2" Hex W, 10 PK CRR083204GR
- FASCOMP Hex Standoff, #10-32 Thrd Sz, 1 in L, Aluminum Plain, 1/2" Hex W FC4681-1032-A
- Raf Hex Standoffs