Raf
Hex Male-Female Standoff, 1/4 Hex x 2.00 Length
- Zoro #: G7483229
- Mfr #: 4558-832-SS-20
Hover or click to zoom Tap to zoom
Key Features
- Standoff Shape: Hex
- Standoff Gender: Male - Female
- Standoff Material: Stainless Steel
- Standoff Finish: Passivated
- System of Measurement: Inch
- Hex Width: 1/4 in
- Body Length: 2 in
- Thread Size: #8-32
$5.28
Must order in multiples of 70
Subtotal: $369.60
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Raf
- MFR #4558-832-SS-20
- Zoro #G7483229
- Country of OriginUnited States
- Category Hex Standoffs
Dimensions
Hex Width | 1/4 in |
Body Length | 2 in |
Thread Size | #8-32 |
Thread Length | 3/8 in |
Details
Standoff Shape | Hex |
Standoff Gender | Male - Female |
Standoff Material | Stainless Steel |
Standoff Finish | Passivated |
System of Measurement | Inch |
Description
Hex Male-Female Standoff, 1/4 Hex x 2.00 Length
Reviews of Raf #4558-832-SS-20
Explore more
- RAF Metric Hex Male-Female Standoff, 13mm Hex x 25mm x M6 Thread M2280-6010-SS
- RAF Hex Female Standoff, 1/4 Hex x 3/4 Length 2108-632-N
- RAF Hex Male-Female Standoff, 1/4 Hex x 1/4 Length 4530-440-SS
- RAF Hex Male-Female Standoff, 3/16 Hex x 3/16 Length 4500-440-SS
- RAF Metric Hex Male-Female Standoff, 4.5mm Hex x 8mm x M3 Thread M2103-3005-AL
- RAF Hex Male-Female Standoff, 3/16 Hex x 1/2 Length 4505-256-AL-7
- RAF Hex Male-Female Standoff, 1/4 Hex x 1.00 Length 4542-632-SS-20
- RAF Hex Male-Female Standoff, 1/4 Hex x 3/8 Length 4532-832-AL
- RAF Metric Hex Male-Female Standoff, 4.5mm Hex x 19mm x M2.5 Thread M2114-2545-SS
- NEWPORT FASTENERS Hex Standoff - Female-Female #6-32 x 5/16 x 1/2 Stainless Steel , Plain Finish , 100PK 310806HF303
- UNICORP Male-Female Thrd Standoff, 3/16" Hex, 2- 1303-M19-F16-256
- Raf Hex Standoffs