Raf
Hex Male-Female Standoff, 1/4 Hex x 3/8 Length
- Zoro #: G7474908
- Mfr #: 4532-440-N
Hover or click to zoom Tap to zoom
Key Features
- Standoff Shape: Hex
- Standoff Gender: Male - Female
- Standoff Material: Nylon
- Standoff Finish: Unfinished
- System of Measurement: Inch
- Hex Width: 1/4 in
- Body Length: 3/8 in
- Thread Size: #4-40
$0.57
Must order in multiples of 710
Subtotal: $404.70
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Raf #4532-440-N Specifications
- Zoro #: G7474908
- Mfr #: 4532-440-N
- Standoff Shape: Hex
- Standoff Gender: Male - Female
- Standoff Material: Nylon
- Standoff Finish: Unfinished
- System of Measurement: Inch
- Hex Width: 1/4 in
- Body Length: 3/8 in
- Thread Size: #4-40
- Thread Length: 3/16 in
- Country of Origin (subject to change): United States
Description
Hex Male-Female Standoff, 1/4 Hex x 3/8 Length
Reviews of Raf #4532-440-N
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- RAF Metric Hex Female Standoff, 4.5mm Hex x 7mm x M3 Thread M1254-3005-AL
- RAF Hex Male-Female Standoff, 1/4 Hex x 5/16 Length 4531-440-B-12
- RAF Hex Male-Female Standoff, 1/4 Hex x 7/16 Length 4533-440-S-12
- RAF Metric Hex Male-Female Standoff, 6mm Hex x 8mm x M4 Thread M2143-4007-SS
- RAF Metric Hex Male-Female Standoff, 4.5mm Hex x 18mm x M3 Thread M2113-3005-SS
- RAF Hex Female Standoff, 1/4 Hex x 1-3/8 Length 2118-440-AL
- RAF Hex Male-Female Standoff, 1/2 Hex x 3/4 Length 4677-2520-SS
- RAF Metric Hex Male-Female Standoff, 4.5mm Hex x 22mm x M2.5 Thread M2117-2545-AL
- RAF Hex Male-Female Standoff, 3/16 Hex x 1.00 Length 4513-256-AL
- ZORO SELECT 8-32X13/16 #1/4 HEX FEMALE STANDOFF ALUMINUM 141308HFA
- UNICORP Male-Male Thrd Standoff, 3/16 Hex M-M St MM1358-M09-F09-832
- Raf Hex Standoffs