Raf
Hex Male-Female Standoff, 1/4 Hex x 7/16 Length
- Zoro #: G7498394
- Mfr #: 4533-440-AL-7
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Standoff Shape: Hex
- Standoff Gender: Male - Female
- Standoff Material: Aluminum
- Standoff Finish: Clear Iridite
- System of Measurement: Inch
- Hex Width: 1/4 in
- Body Length: 7/16 in
- Thread Size: #4-40
$0.41
Must order in multiples of 1610
Subtotal: $660.10
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Raf #4533-440-AL-7 Specifications
- Zoro #: G7498394
- Mfr #: 4533-440-AL-7
- Standoff Shape: Hex
- Standoff Gender: Male - Female
- Standoff Material: Aluminum
- Standoff Finish: Clear Iridite
- System of Measurement: Inch
- Hex Width: 1/4 in
- Body Length: 7/16 in
- Thread Size: #4-40
- Thread Length: 3/16 in
- Country of Origin (subject to change): United States
Description
Hex Male-Female Standoff, 1/4 Hex x 7/16 Length
Reviews of Raf #4533-440-AL-7
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- RAF Metric Hex Male Female Standoff, 4.5mm Hex x 13mm x M2.5 Thread M2108-2545-AL
- RAF Metric Hex Female Standoff, 4.5mm Hex x 23mm x M3 Thread M1270-3005-AL
- RAF Hex Female Standoff, 1/2 Hex x 3/4 Length 2309-2520-AL
- RAF Metric Hex Male-Female Standoff, 4.5mm Hex x 25mm x M3 Thread M2120-3005-SS
- RAF Hex Female Standoff, 5/16 Hex x 5/8 Length 2173-632-N
- RAF Metric Hex Male-Female Standoff, 6mm Hex x 14mm x M4 Thread M2149-4007-B-12
- RAF Hex Female Standoff, 3/16 Hex x 1.00 Length 2065-440-N
- RAF Hex Male-Female Standoff, 1/4 Hex x 3/8 Length 4532-440-N
- RAF Hex Female Standoff, 1/4 Hex x 5/16 Length 2101-440-SS-20
- FASCOMP M/F Standoff, 1/4 HexX7/8,632 Thrd FC4540-632-A
- NEWPORT FASTENERS 5/16" OD Hex Standoffs /10-32x1/4"/Aluminum/Outer Dia.: 5/16"/Thread Size: 10-32/Length: 1/4", 1000PK 711113
- Raf Hex Standoffs