Raf
Hex Male-Female Standoff, 3/16 Hex x 1.00 Length
- Zoro #: G7491236
- Mfr #: 4513-256-AL
Hover or click to zoom Tap to zoom
Key Features
- Standoff Shape: Hex
- Standoff Gender: Male - Female
- Standoff Material: Aluminum
- Standoff Finish: Unfinished
- System of Measurement: Inch
- Hex Width: 3/16 in
- Body Length: 1 in
- Thread Size: #2-56
$0.64
Must order in multiples of 520
Subtotal: $332.80
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Raf
- MFR #4513-256-AL
- Zoro #G7491236
- Country of OriginUnited States
- Category Hex Standoffs
Dimensions
Hex Width | 3/16 in |
Body Length | 1 in |
Thread Size | #2-56 |
Thread Length | 5/32 in |
Details
Standoff Shape | Hex |
Standoff Gender | Male - Female |
Standoff Material | Aluminum |
Standoff Finish | Unfinished |
System of Measurement | Inch |
Description
Hex Male-Female Standoff, 3/16 Hex x 1.00 Length
Reviews of Raf #4513-256-AL
Explore more
- RAF Hex Female Standoff, 5/16 Hex x 3.00 Length 2203-1032-SS
- RAF Hex Male-Female Standoff, 3/16 Hex x 1/2 Length 4505-256-AL-7
- RAF Hex Female Standoff, 1/4 Hex x 1/2 Length 2104-632-AL
- RAF Metric Hex Female Standoff, 6mm Hex x 31mm x M4 Thread M1324-4007-SS
- RAF Metric Hex Male-Female Standoff, 13mm Hex x 25mm x M6 Thread M2280-6010-SS
- RAF Hex Male-Female Standoff, 1/4 Hex x 5/8 Length 4536-440-AL-7
- RAF Hex Male-Female Standoff, 3/16 Hex x 1-1/2 Length 4521-440-SS
- RAF Metric Hex Male Female Standoff, 4.5mm Hex x 8mm x M3 Thread M2103-3005-B
- RAF Hex Male-Female Standoff, 3/16 Hex x 9/32 Length 4501T-440-SS-20
- ZORO SELECT Hex Standoff, Nyl, 4-40x5/8 L, PK10 36440MF062
- NEWPORT FASTENERS Hex Standoff - Male-Female #4-40 x 3/16 x 1-1/8 Aluminum, Plain Finish , 1000PK 101804HMA
- Raf Hex Standoffs