Raf
Hex Standoff, #4-40 Thrd Sz, 3/16 in Thrd L Stainless Steel Passivated, 3/16" Hex W
Mfr # 4505-440-SS-20
Zoro # G7497210
Sold in multiples of 570 for $678.30
$678.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standoff Gender Male
- Thread Size #4-40
- Standoff Material Stainless Steel
- Standoff Finish Passivated
- Body Length 1/2 in
Explore More Products
- RAF Hex Standoff, M4-0.7 Thrd Sz, 9.53 mm Thrd L Aluminum Clear Iridite, 6.0 mm Hex W M2159-4007-AL-7
- RAF Hex Standoff, #4-40 Thrd Sz, 3/16 in Thrd L Steel Zinc Clear Chromate, 1/4" Hex W 4536-440-S-12
- RAF Hex Standoff, #4-40 Thrd Sz, 3/16 in Thrd L Aluminum Clear Iridite, 1/4" Hex W 4533-440-AL-7
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, 3/4 in Thrd L 18-8 Stainless Steel Plain, 5/16" Hex W, 100 PK 311206HM303
- ZORO SELECT Hex Standoff, #10-32 Thrd Sz, 1-1/2 in L, 1/2 in Thrd L Aluminum Plain, 5/16" Hex W, 10 PK CRP052403GR
- ZORO SELECT Hex Standoff, #10-32 Thrd Sz, 3/8 in L, 3/8 in Thrd L Aluminum Plain, 3/8" Hex W, 10 PK CRL060603GR
- FASCOMP Hex Standoff, 1/4"-20 Thrd Sz, 1/4 in L, Stainless Steel Plain, 1/2" Hex W FC2301-2520-SS
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, 7/16 in L, Aluminum 3/8" Hex W 370708HFA
- FASCOMP Hex Standoff, #6-32 Thrd Sz, 1/4 in Thrd L Stainless Steel Plain, 1/4" Hex W FC4538-632-SS
- ZORO SELECT Hex Standoff, #10-32 Thrd Sz, 1 in L, Aluminum 5/16" Hex W 311611HFA
- ZORO SELECT Hex Standoff, #4-40 Thrd Sz, 5/8 in L, 5/8 in Thrd L Aluminum Plain, 3/16" Hex W, 10 PK CRL031044GR
- Raf Hex Standoffs