Raf
Hex Standoff, #6-32 Thrd Sz, 1/4 in Thrd L Aluminum Plain, 5/16" Hex W
Mfr # 4579-632-AL
Zoro # G7471259
$2.07
5% off
Sold in multiples of 120 for $234.00
$234.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standoff Gender Male
- Thread Size #6-32
- Standoff Material Aluminum
- Standoff Finish Plain
- Body Length 3/4 in
Explore More Products
- RAF Hex Standoff, #4-40 Thrd Sz, 1-3/16 in L, Aluminum Plain, 1/4" Hex W 2115-440-AL
- RAF Hex Standoff, M4 Thrd Sz, Stainless Steel Plain, 6.0 mm Hex W M1326-4007-SS
- RAF Hex Standoff, #4-40 Thrd Sz, 15/32 in L, Aluminum Clear Iridite, 3/16" Hex W 2056T-440-AL-7
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, 1/2 in L, 1/2 in Thrd L Nylon Plain, 3/16" Hex W 14HTSP108
- FASCOMP Hex Standoff, #10-32 Thrd Sz, 2 in L, Aluminum Plain, 1/2" Hex W FC2329-1032-A
- FASCOMP Hex Standoff, 1/4"-20 Thrd Sz, 1-1/2 in L, Stainless Steel Plain, 1/2" Hex W FC4689-2520-SS
- FASCOMP Hex Standoff, M4-0.7 Thrd Sz, 7 mm L, Aluminum Plain, 6.0 mm Hex W FM2142-4007-A
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, 1/2 in L, 1/2 in Thrd L Nylon Plain, 1/4" Hex W, 10 PK 14HTSP013
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, 1/2 in L, 1/4 in Thrd L Nylon Plain, 1/4" Hex W, 10 PK 36632MF050
- ZORO SELECT Hex Standoff, M5-0.8 Thrd Sz, 15.0.0 mm L, 15 mm Thrd L Steel Zinc Plated, 8.0 mm Hex W, 100 PK M11396.050.0015
- FASCOMP Hex Standoff, #6-32 Thrd Sz, 9/16 in L, Stainless Steel Plain, 1/4" Hex W FC2105-632-SS
- Raf Hex Standoffs