Raf
Hex Standoff, #10-32 Thrd Sz, 3/8 in Thrd L Stainless Steel Plain, 3/8" Hex W
- Mfr # 4624-1032-SS
- Zoro # G7497719
$2.59
/eaSold in multiples of 90 for $233.10
Subtotal: $233.10
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Standoff Gender Male
- Thread Size #10-32
- Standoff Material Stainless Steel
- Standoff Finish Plain
- Body Length 1/2 in
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- RAF Hex Standoff, M3 Thrd Sz, 11.0 mm L, Aluminum Plain, 4.5 mm Hex W M1258-3005-AL
- RAF Hex Standoff, #4-40 Thrd Sz, 3/16 in Thrd L Steel Zinc Clear Chromate, 3/16" Hex W 4504T-440-S-12
- RAF Hex Standoff, M2.5-0.45 Thrd Sz, 3.97 mm Thrd L Aluminum Plain, 4.5 mm Hex W M2111-2545-AL
- NEWPORT FASTENERS Hex Standoff, #8-32 Thrd Sz, 5/16 in L, Steel Zinc Plated, 5/16" Hex W 2168-832-S-12
- NEWPORT FASTENERS Hex Standoff, #6-32 Thrd Sz, Stainless Steel Plain, 5/16" Hex W, 100 PK 312406HM303
- UNICORP Hex Standoff, M4 Thrd Sz, Steel Zinc Plated, 8.0 mm Hex W MMX1615-M12-F21-M4
- USA INDUSTRIALS Hex Standoff, M4 Thrd Sz, 1/8 in L, 9.5 mm Thrd L 18-8 Stainless Steel Plain, 6.0 mm Hex W ZSNDF-28
- FASCOMP Hex Standoff, M3-0.5 Thrd Sz, 17 mm L, Aluminum Plain, 6.0 mm Hex W FM1314-3005-A
- FASCOMP Hex Standoff, #8-32 Thrd Sz, 3/8 in Thrd L Aluminum Plain, 5/16" Hex W FC4577-832-A
- NEWPORT FASTENERS Hex Standoff, #8-32 Thrd Sz, Stainless Steel Plain, 3/8" Hex W, 100 PK 455994
- UNICORP Hex Standoff, #4-40 Thrd Sz, Stainless Steel Passivated, 3/16" Hex W MM1305-M09-F09-440
- Raf Hex Standoffs