Raf
Hex Standoff, #2-56 Thrd Sz, 5/32 in Thrd L Aluminum Clear Iridite, 3/16" Hex W
- Zoro #: G7475477
- Mfr #: 4505-256-AL-7
Hover or click to zoom Tap to zoom
Key Features
- Standoff Gender: Male
- Thread Size: #2-56
- Standoff Material: Aluminum
- Standoff Finish: Clear Iridite
- Body Length: 1/2 in
- Thread Length: 5/32 in
- Outside Diameter: 3/16 in
- Hex Width: 3/16"
$0.40
Must order in multiples of 860
Subtotal: $344.00
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- RAF Hex Standoff, #6-32 Thrd Sz, 1/4 in Thrd L Aluminum Plain, 1/4" Hex W 4530-632-AL
- RAF Hex Standoff, #10-32 Thrd Sz, 3/8 in Thrd L Stainless Steel Plain, 3/8" Hex W 4624-1032-SS
- RAF Hex Standoff, #2-56 Thrd Sz, 7/16 in L, Aluminum Clear Iridite, 3/16" Hex W 2056-256-AL-7
- RAF Hex Standoff, #2-56 Thrd Sz, 5/32 in Thrd L Aluminum Plain, 3/16" Hex W 4501T-256-AL
- RAF Hex Standoff, #4-40 Thrd Sz, 3/8 in L, Nylon Plain, 3/16" Hex W 2055-440-N
- RAF Hex Standoff, M3 Thrd Sz, Nylon Plain, 6.0 mm Hex W M1312-3005-N
- RAF Hex Standoff, M3-0.5 Thrd Sz, 4.76 mm Thrd L Steel Zinc Clear Chromate, 4.5 mm Hex W M2103-3005-S-12
- RAF Hex Standoff, M3 Thrd Sz, Nylon Plain, 6.0 mm Hex W M1317-3005-N
- RAF Hex Standoff, M3 Thrd Sz, 10.0 mm L, Stainless Steel Plain, 4.5 mm Hex W M1257-3005-SS
- NEWPORT FASTENERS Hex Standoff, #8-32 Thrd Sz, Stainless Steel Plain, 1/4" Hex W, 500 PK 140408HM303
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, Stainless Steel Plain, 3/8" Hex W, 100 PK 371108HM303
- Raf Hex Standoffs