Raf
Hex Standoff, #2-56 Thrd Sz, 5/32 in Thrd L Stainless Steel Plain, 3/16" Hex W
- Mfr # 4502-256-SS
- Zoro # G7486984
$1.15
/eaSold in multiples of 330 for $379.50
Subtotal: $379.50
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Standoff Gender Male
- Thread Size #2-56
- Standoff Material Stainless Steel
- Standoff Finish Plain
- Body Length 5/16 in
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- RAF Hex Standoff, M3 Thrd Sz, 6.0 mm L, Aluminum Plain, 4.5 mm Hex W M1253-3005-AL
- RAF Hex Standoff, #6-32 Thrd Sz, 1/4 in Thrd L Steel Zinc Clear Chromate, 3/16" Hex W 4504T-632-S-12
- RAF Hex Standoff, #4-40 Thrd Sz, 3/16 in Thrd L Brass Plain, 3/16" Hex W 4504-440-B
- NEWPORT FASTENERS Hex Standoff, #8-32 Thrd Sz, 18-8 Stainless Steel Plain, 1/4" Hex W, 500 PK 194477
- FASCOMP Hex Standoff, #4-40 Thrd Sz, 3/16 in Thrd L Steel Zinc Plated, 3/16" Hex W FC4503-440-S-12
- NEWPORT FASTENERS Hex Standoff, #6-32 Thrd Sz, Stainless Steel Plain, 1/4" Hex W, 632 PK 4534-632-SS
- NEWPORT FASTENERS Hex Standoff, #6-32 Thrd Sz, Stainless Steel Plain, 5/16" Hex W, 100 PK 840491
- FASCOMP Hex Standoff, #6-32 Thrd Sz, 1/4 in Thrd L Brass Nickel Plated, 1/4" Hex W FC4546-632-B-5
- NEWPORT FASTENERS Hex Standoff, #6-32 Thrd Sz, Stainless Steel Plain, 5/16" Hex W, 100 PK 384758
- FASCOMP Hex Standoff, 1/4"-20 Thrd Sz, 7/8 in L, Aluminum Plain, 1/2" Hex W FC2311-2520-A
- SIMPSON STRONG-TIE 4x4 Standoff Base CPS4-R
- Raf Hex Standoffs