Raf
Hex Standoff, #2-56 Thrd Sz, 7/32 in L, Aluminum Plain, 3/16" Hex W
- Mfr # 2052T-256-AL
- Zoro # G7476134
$0.68
/eaSold in multiples of 270 for $183.60
Subtotal: $183.60
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Standoff Gender Male
- Thread Size #2-56
- Overall Length 7/32 in
- Standoff Material Aluminum
- Standoff Finish Plain
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- RAF Hex Standoff, #4-40 Thrd Sz, 7/8 in L, Stainless Steel Passivated, 3/16" Hex W 2063-440-SS-20
- RAF Hex Standoff, M3 Thrd Sz, 10.0 mm L, Stainless Steel Plain, 6.0 mm Hex W M1307-3005-SS
- RAF Hex Standoff, #8-32 Thrd Sz, 3/8 in Thrd L Stainless Steel Plain, 1/4" Hex W 4559-832-SS
- NEWPORT FASTENERS Hex Standoff, #10-32 Thrd Sz, Stainless Steel Plain, 3/8" Hex W, 100 PK 239339
- NEWPORT FASTENERS Hex Standoff, #6-32 Thrd Sz, Nylon Natural, 1/4" Hex W, 1000 PK 306964
- FASCOMP Hex Standoff, M4-0.7 Thrd Sz, 23 mm L, Aluminum Plain, 6.0 mm Hex W FM2158-4007-A
- NEWPORT FASTENERS Hex Standoff, #4-40 Thrd Sz, Stainless Steel Plain, 3/16" Hex W, 40 PK 101104HM303
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, 5/8 in L, 5/8 in Thrd L Nylon Natural, 1/4" Hex W 141008HFN
- ZORO SELECT Hex Standoff, 1/4"-20 Thrd Sz, 1-1/2 in L, 5/8 in Thrd L Aluminum Plain, 1/2" Hex W, 10 PK CRP082404GR
- FASCOMP Hex Standoff, #6-32 Thrd Sz, 1/4 in Thrd L Brass Nickel Plated, 1/4" Hex W FC4534-632-B-5
- ZORO SELECT Hex Standoff, #4-40 Thrd Sz, Brass Nickel, 1/4" Hex W, 500 PK 140804HMBN
- Raf Hex Standoffs