Raf
Hex Standoff, #4-40 Thrd Sz, 3/16 in Thrd L Aluminum Clear Iridite, 1/4" Hex W
- Mfr # 4532-440-AL-7
- Zoro # G7475136
$0.27
/eaSold in multiples of 2270 for $612.90
Subtotal: $612.90
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Standoff Gender Male
- Thread Size #4-40
- Standoff Material Aluminum
- Standoff Finish Clear Iridite
- Body Length 3/8 in
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- RAF Hex Standoff, M3 Thrd Sz, Steel Zinc Clear Chromate, 4.5 mm Hex W M1255-3005-S-12
- RAF Hex Standoff, #4-40 Thrd Sz, 3/16 in Thrd L Stainless Steel Passivated, 1/4" Hex W 4542-440-SS-20
- RAF Hex Standoff, #4-40 Thrd Sz, 3/16 in L, Stainless Steel Plain, 1/4" Hex W 2099-440-SS
- FASCOMP Hex Standoff, #2-56 Thrd Sz, 13/16 in L, Aluminum Plain, 3/16" Hex W FC2062-256-A
- FASCOMP Hex Standoff, M4-0.7 Thrd Sz, 16 mm L, Aluminum Plain, 6.0 mm Hex W FM1313-4007-A
- FASCOMP Hex Standoff, #8-32 Thrd Sz, 1 in L, Brass Nickel Plated, 1/4" Hex W FC2112-832-B-5
- FASCOMP Hex Standoff, M2.5-0.45 Thrd Sz, 7 mm L, Stainless Steel Plain, 4.5 mm Hex W FM2102-2545-SS
- UNICORP Hex Standoff, #10-32 Thrd Sz, Steel Zinc Plated, 5/16" Hex W ESO-1032-8ZI
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, 1 in L, 1 in Thrd L Nylon Plain, 1/4" Hex W 14HTSP015
- ZORO SELECT Hex Standoff, #4-40 Thrd Sz, 3/8 in Thrd L 18-8 Stainless Steel Plain, 1/4" Hex W, 500 PK 140604HM303
- NEWPORT FASTENERS Hex Standoff, #10-32 Thrd Sz, Stainless Steel Plain, 5/16" Hex W, 100 PK 562003
- Raf Hex Standoffs