Raf
Hex Standoff, #4-40 Thrd Sz, 3/16 in Thrd L Aluminum Clear Iridite, 1/4" Hex W
- Zoro #: G7491744
- Mfr #: 4536-440-AL-7
Hover or click to zoom Tap to zoom
Key Features
- Standoff Gender: Male
- Thread Size: #4-40
- Standoff Material: Aluminum
- Standoff Finish: Clear Iridite
- Body Length: 5/8 in
- Thread Length: 3/16 in
- Outside Diameter: 1/4 in
- Hex Width: 1/4"
$0.56
Must order in multiples of 1490
Subtotal: $834.40
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- RAF Hex Standoff, #10-32 Thrd Sz, 3/8 in Thrd L Stainless Steel Plain, 5/16" Hex W 4603-1032-SS
- RAF Hex Standoff, #10-32 Thrd Sz, 2-1/2 in L, Stainless Steel Plain, 3/8" Hex W 2266-1032-SS
- RAF Hex Standoff, M5-0.8 Thrd Sz, 9.53 mm Thrd L Stainless Steel Plain, 8.0 mm Hex W M2209-5008-SS
- RAF Hex Standoff, 1/4"-20 Thrd Sz, 1/2 in Thrd L Stainless Steel Plain, 1/2" Hex W 4673-2520-SS
- RAF Hex Standoff, #2-56 Thrd Sz, 7/32 in L, Aluminum Plain, 3/16" Hex W 2052T-256-AL
- RAF Hex Standoff, #10-32 Thrd Sz, 3/8 in Thrd L Stainless Steel Plain, 3/8" Hex W 4624-1032-SS
- RAF Hex Standoff, #6-32 Thrd Sz, 3/8 in L, Brass Zinc Clear Chromate, 1/4" Hex W 2102-632-B-12
- RAF Hex Standoff, #8-32 Thrd Sz, 1/2 in L, Aluminum Plain, 3/8" Hex W 2238-832-AL
- RAF Hex Standoff, #10-32 Thrd Sz, 3/8 in Thrd L Steel Zinc Clear Chromate, 5/16" Hex W 4579-1032-S-12
- ZORO SELECT Hex Standoff, #10-32 Thrd Sz, Aluminum 3/8" Hex W, 1000 PK 370411HMA
- FASCOMP Hex Standoff, 1/4"-20 Thrd Sz, 1 in L, Aluminum Plain, 1/2" Hex W FC4681-2520-A
- Raf Hex Standoffs