Raf
Hex Standoff, #4-40 Thrd Sz, 3/16 in Thrd L Stainless Steel Plain, 3/16" Hex W
- Zoro #: G7485730
- Mfr #: 4521-440-SS
Hover or click to zoom Tap to zoom
Key Features
- Standoff Gender: Male
- Thread Size: #4-40
- Standoff Material: Stainless Steel
- Standoff Finish: Plain
- Body Length: 1-1/2 in
- Thread Length: 3/16 in
- Outside Diameter: 3/16 in
- Hex Width: 3/16"
$2.05
Must order in multiples of 90
Subtotal: $184.50
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- RAF Hex Standoff, M4 Thrd Sz, Stainless Steel Plain, 6.0 mm Hex W M1302-4007-SS
- RAF Hex Standoff, M6-1 Thrd Sz, 12.7 mm Thrd L Stainless Steel Plain, 13.0 mm Hex W M2280-6010-SS
- RAF Hex Standoff, #6-32 Thrd Sz, 1/4 in Thrd L Steel Zinc Clear Chromate, 3/16" Hex W 4505-632-S-12
- RAF Hex Standoff, #4-40 Thrd Sz, 1-3/8 in L, Aluminum Clear Iridite, 3/16" Hex W 2071-440-AL-7
- RAF Hex Standoff, #10-32 Thrd Sz, 3-1/2 in L, Aluminum Plain, 5/16" Hex W 2205-1032-AL
- RAF Hex Standoff, #10-32 Thrd Sz, 2-1/2 in L, Stainless Steel Plain, 3/8" Hex W 2266-1032-SS
- RAF Hex Standoff, #2-56 Thrd Sz, Brass Smooth, 3/16" Hex W 3308-B-256-B
- RAF Hex Standoff, M3-0.5 Thrd Sz, 4.76 mm Thrd L Aluminum Plain, 4.5 mm Hex W M2111-3005-AL
- RAF Hex Standoff, #6-32 Thrd Sz, 2-1/4 in L, Stainless Steel Plain, 1/4" Hex W 2130-632-SS
- UNICORP Hex Standoff, #10-32 Thrd Sz, Steel Zinc Plated, 5/16" Hex W EBSO-1032-20ZI
- UNICORP Hex Standoff, M3.5-25 Thrd Sz, Stainless Steel Passivated, 6.4 mm Hex W EBSOS-M3.5-25
- Raf Hex Standoffs