Raf
Hex Standoff, #6-32 Thrd Sz, 1-1/8 in L, Aluminum Plain, 1/4" Hex W
- Mfr # 2114-632-AL
- Zoro # G7471365
$1.25
/eaSold in multiples of 280 for $350.00
Subtotal: $350.00
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Standoff Gender Male
- Thread Size #6-32
- Overall Length 1-1/8 in
- Standoff Material Aluminum
- Standoff Finish Plain
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- RAF Hex Standoff, M3-0.5 Thrd Sz, 4.76 mm Thrd L Stainless Steel Passivated, 4.5 mm Hex W M2110-3005-SS-20
- RAF Hex Standoff, M3 Thrd Sz, 16.0 mm L, Steel Zinc Clear Chromate, 4.5 mm Hex W M1263-3005-S-12
- RAF Hex Standoff, #4-40 Thrd Sz, 3/16 in Thrd L Aluminum Plain, 3/16" Hex W 4500-440-AL
- NEWPORT FASTENERS Hex Standoff, #6-32 Thrd Sz, Aluminum Plain, 1/4" Hex W, 1000 PK 140806HMA
- NEWPORT FASTENERS Hex Standoff, #8-32 Thrd Sz, Aluminum Plain, 3/8" Hex W, 1000 PK 872467
- FASCOMP Hex Standoff, M3-0.5 Thrd Sz, 22 mm L, Stainless Steel Plain, 6.0 mm Hex W FM1319-3005-SS
- ZORO SELECT Hex Standoff, #10-32 Thrd Sz, 5/8 in Thrd L 18-8 Stainless Steel Plain, 5/16" Hex W, 100 PK 311011HM303
- NEWPORT FASTENERS Hex Standoff, #6-32 Thrd Sz, Nylon Natural, 1/4" Hex W, 1000 PK 707069
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, 7/16 in Thrd L Steel Zinc, 1/4" Hex W, 300 PK 140706HM
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, 7/16 in L, Stainless Steel Plain, 1/4" Hex W 140706HF303
- FASCOMP Hex Standoff, #10-32 Thrd Sz, 3/8 in Thrd L Aluminum Plain, 5/16" Hex W FC4576-1032-A
- Raf Hex Standoffs