Raf
Hex Standoff, #6-32 Thrd Sz, 3/4 in L, Nylon Plain, 1/4" Hex W
- Zoro #: G7491540
- Mfr #: 2108-632-N
Hover or click to zoom Tap to zoom
Key Features
- Standoff Gender: Male
- Thread Size: #6-32
- Overall Length: 3/4 in
- Standoff Material: Nylon
- Standoff Finish: Plain
- Body Length: 3/4 in
- Outside Diameter: 1/4 in
- Hex Width: 1/4"
$0.88
Must order in multiples of 380
Subtotal: $334.40
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- RAF Hex Standoff, M3 Thrd Sz, 15.0 mm L, Stainless Steel Plain, 6.0 mm Hex W M1312-3005-SS
- RAF Hex Standoff, #8-32 Thrd Sz, 3/8 in Thrd L Steel Zinc Clear Chromate, 1/4" Hex W 4532-832-S-12
- RAF Hex Standoff, #6-32 Thrd Sz, 1/4 in Thrd L Aluminum Plain, 1/4" Hex W 4530-632-AL
- RAF Hex Standoff, #6-32 Thrd Sz, 1/4 in Thrd L Steel Zinc Clear Chromate, 1/4" Hex W 4566-632-S-12
- RAF Hex Standoff, #4-40 Thrd Sz, 1-1/2 in L, Aluminum Clear Iridite, 1/4" Hex W 2120-440-AL-7
- RAF Hex Standoff, M3-0.5 Thrd Sz, 4.76 mm Thrd L Stainless Steel Plain, 6.0 mm Hex W M2165-3005-SS
- RAF Hex Standoff, M6-1 Thrd Sz, 12.7 mm Thrd L Steel Zinc Clear Chromate, 13.0 mm Hex W M2265-6010-S-12
- RAF Hex Standoff, #4-40 Thrd Sz, 7/16 in L, Aluminum Clear Iridite, 1/4" Hex W 2103-440-AL-7
- RAF Hex Standoff, #10-32 Thrd Sz, 3/8 in Thrd L Stainless Steel Plain, 3/8" Hex W 4656-1032-SS
- UNICORP Hex Standoff, M4 Thrd Sz, 7.0 mm L, Stainless Steel 6.0 mm Hex W MP1013-M09-F16-M4
- ZORO SELECT Hex Standoff, #4-40 Thrd Sz, 1-1/4 in Thrd L Aluminum Plain, 1/4" Hex W, 1000 PK 142004HFA
- Raf Hex Standoffs