Raf
Hex Standoff, #8-32 Thrd Sz, 1/2 in L, Aluminum Plain, 3/8" Hex W
- Mfr # 2238-832-AL
- Zoro # G7469579
$0.55
/eaSold in multiples of 670 for $368.50
Subtotal: $368.50
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Standoff Gender Male
- Thread Size #8-32
- Overall Length 1/2 in
- Standoff Material Aluminum
- Standoff Finish Plain
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- RAF Hex Standoff, #6-32 Thrd Sz, 5/16 in L, Aluminum Plain, 1/4" Hex W 2101-632-AL
- RAF Hex Standoff, #6-32 Thrd Sz, 1/4 in Thrd L Steel Zinc Clear Chromate, 1/4" Hex W 4530-632-S-12
- RAF Hex Standoff, #2-56 Thrd Sz, 3/8 in L, Stainless Steel Plain, 3/16" Hex W 2055-256-SS
- FASCOMP Hex Standoff, M3-0.5 Thrd Sz, 7 mm L, Stainless Steel Plain, 4.5 mm Hex W FM1254-3005-SS
- FASCOMP Hex Standoff, #10-32 Thrd Sz, 1-1/4 in L, Stainless Steel Plain, 1/2" Hex W FC4685-1032-SS
- UNICORP Hex Standoff, #6-32 Thrd Sz, Stainless Steel Passivated, 1/4" Hex W MM1401-M09-F09-632
- NEWPORT FASTENERS Hex Standoff, #10-32 Thrd Sz, Aluminum Plain, 3/8" Hex W, 1000 PK 371811HMA
- USA INDUSTRIALS Hex Standoff, M3 Thrd Sz, 7/16 in L, 4.7 mm Thrd L 18-8 Stainless Steel Plain, 6.0 mm Hex W ZSNDF-47
- FASCOMP Hex Standoff, #6-32 Thrd Sz, 1/4 in Thrd L Stainless Steel Plain, 5/16" Hex W FC4583-632-SS
- NEWPORT FASTENERS Hex Standoff, #6-32 Thrd Sz, Brass Nickel Plated, 1/4" Hex W, 500 PK 142006HMBN
- FASCOMP Hex Standoff, #4-40 Thrd Sz, 3/16 in Thrd L Stainless Steel Plain, 5/32" Hex W FC4450-440-SS
- Raf Hex Standoffs