Raf
Hex Standoff, #8-32 Thrd Sz, 3/8 in Thrd L Stainless Steel Plain, 1/4" Hex W
- Zoro #: G7474460
- Mfr #: 4542-832-SS
Hover or click to zoom Tap to zoom
Key Features
- Standoff Gender: Male
- Thread Size: #8-32
- Standoff Material: Stainless Steel
- Standoff Finish: Plain
- Body Length: 1 in
- Thread Length: 3/8 in
- Outside Diameter: 1/4 in
- Hex Width: 1/4"
$1.39
Must order in multiples of 120
Subtotal: $166.80
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- RAF Hex Standoff, #10-32 Thrd Sz, 3/8 in Thrd L Stainless Steel Plain, 5/16" Hex W 4603-1032-SS
- RAF Hex Standoff, 3/8"-16 Thrd Sz, 2-1/2 in L, Steel Zinc Clear Chromate, 5/8" Hex W 2400-3716-S-12
- RAF Hex Standoff, #6-32 Thrd Sz, 1/4 in Thrd L Aluminum Plain, 1/4" Hex W 4542-632-AL
- RAF Hex Standoff, 1/4"-20 Thrd Sz, 1/2 in Thrd L Stainless Steel Plain, 1/2" Hex W 4673-2520-SS
- RAF Hex Standoff, #4-40 Thrd Sz, 3/16 in Thrd L Stainless Steel Passivated, 3/16" Hex W 4508-440-SS-20
- RAF Hex Standoff, #6-32 Thrd Sz, 3-1/2 in L, Aluminum Plain, 1/4" Hex W 2138-632-AL
- RAF Hex Standoff, #8-32 Thrd Sz, 3/8 in Thrd L Stainless Steel Passivated, 5/16" Hex W 4578-832-SS-20
- RAF Hex Standoff, #6-32 Thrd Sz, 1/4 in Thrd L Aluminum Clear Iridite, 3/16" Hex W 4505-632-AL-7
- RAF Hex Standoff, 1/4"-20 Thrd Sz, 1 in L, Aluminum Plain, 1/2" Hex W 2313-2520-AL
- FASCOMP Hex Standoff, #6-32 Thrd Sz, 13/16 in L, Aluminum Plain, 1/4" Hex W FC2109-632-A
- SIMPSON STRONG-TIE 4x4 Standoff Base CBSQ44-SDS2
- Raf Hex Standoffs