Raf
Hex Standoff, M3-0.5 Thrd Sz, 4.76 mm Thrd L Stainless Steel Plain, 6.0 mm Hex W
- Zoro #: G7468364
- Mfr #: M2162-3005-SS
Hover or click to zoom Tap to zoom
Key Features
- Standoff Gender: Male
- Thread Size: M3-0.5
- Standoff Material: Stainless Steel
- Standoff Finish: Plain
- Body Length: 31.0 mm
- Thread Length: 4.76 mm
- Outside Diameter: 6 mm
- Hex Width: 6.0 mm
$1.99
Must order in multiples of 120
Subtotal: $238.80
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- RAF Hex Standoff, #6-32 Thrd Sz, 1/4 in Thrd L Steel Zinc Clear Chromate, 1/4" Hex W 4566-632-S-12
- RAF Hex Standoff, #8-32 Thrd Sz, 3/8 in Thrd L Steel Zinc Clear Chromate, 1/4" Hex W 4558-832-S-12
- RAF Hex Standoff, #6-32 Thrd Sz, 3/4 in L, Nylon Plain, 1/4" Hex W 2108-632-N
- RAF Hex Standoff, M6-1 Thrd Sz, 12.7 mm Thrd L Stainless Steel Plain, 13.0 mm Hex W M2280-6010-SS
- RAF Hex Standoff, M4-0.7 Thrd Sz, 9.53 mm Thrd L Aluminum Plain, 10.0 mm Hex W M2249-4007-AL
- RAF Hex Standoff, #4-40 Thrd Sz, 3/8 in L, Nylon Plain, 3/16" Hex W 2055-440-N
- RAF Hex Standoff, M3-0.5 Thrd Sz, 4.76 mm Thrd L Aluminum Plain, 4.5 mm Hex W M2102-3005-AL
- RAF Hex Standoff, M3-0.5 Thrd Sz, 4.76 mm Thrd L Steel Zinc Clear Chromate, 6.0 mm Hex W M2140-3005-S-12
- RAF Hex Standoff, M4 Thrd Sz, Brass Zinc Clear Chromate, 6.0 mm Hex W M1322-4007-B-12
- UNICORP Hex Standoff, #4-40 Thrd Sz, Aluminum 1/4" Hex W 1431-M06-F16-440
- ZORO SELECT Hex Standoff, #4-40 Thrd Sz, Stainless Steel Plain, 3/16" Hex W, 500 PK 101804HF303
- Raf Hex Standoffs