Raf

Hex Standoff, M3 Thrd Sz, Nylon Plain, 6.0 mm Hex W

Hover or click to zoom Tap to zoom
Key Features
  • Standoff Gender: Female
  • Thread Size: M3
  • Standoff Material: Nylon
  • Standoff Finish: Plain
  • Body Length: 15.0 mm
  • Outside Diameter: 6 mm
  • Hex Width: 6.0 mm
  • Package Quantity: 1
See all product information
$2.05
Must order in multiples of 120
Join our email list for 10% off your first order
For 10% Off Your First Order
Free Shipping on $50+ Orders
Free 30-Day Returns Free 30-Day Returns
125 U.S.-Based Customer Service Agents 125 U.S.-Based Customer Service Agents