Raf
Hex Standoff, M3 Thrd Sz, Stainless Steel Plain, 4.5 mm Hex W
- Mfr # M1259-3005-SS
- Zoro # G7478767
$1.25
/eaSold in multiples of 190 for $237.50
Subtotal: $237.50
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Standoff Gender Female
- Thread Size M3
- Standoff Material Stainless Steel
- Standoff Finish Plain
- Body Length 12.0 mm
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- RAF Hex Standoff, M4-0.7 Thrd Sz, 9.53 mm Thrd L Aluminum Plain, 6.0 mm Hex W M2148-4007-AL
- RAF Hex Standoff, #2-56 Thrd Sz, 1/8 in L, Steel Zinc Clear Chromate, 1/8" Hex W 2020-256-S-12
- RAF Hex Standoff, #4-40 Thrd Sz, 1/2 in L, Aluminum Clear Iridite, 3/16" Hex W 2057-440-AL-7
- ZORO SELECT Hex Standoff, M4-0.7 Thrd Sz, 30.0 mm L, Steel Zinc Plated, 7.0 mm Hex W, 100 PK M11396.040.0030
- NEWPORT FASTENERS Hex Standoff, #6-32 Thrd Sz, 13/16 in L, Aluminum Plain, 1/4" Hex W 141306HFA
- FASCOMP Hex Standoff, #4-40 Thrd Sz, 3/16 in Thrd L Stainless Steel Plain, 5/32" Hex W FC4450-440-SS
- NEWPORT FASTENERS Hex Standoff, #8-32 Thrd Sz, 9/16 in L, Stainless Steel Plain, 1/4" Hex W 140908HF303
- FASCOMP Hex Standoff, #6-32 Thrd Sz, 7/8 in L, Aluminum Plain, 1/4" Hex W FC2110-632-A
- UNICORP Hex Standoff, #2-56 Thrd Sz, 3/8 in L, Aluminum 3/16" Hex W P301-M06-F16-256
- UNICORP Hex Standoff, #4-40 Thrd Sz, Stainless Steel Passivated, 3/16" Hex W 1312-M09-F09-440
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, Aluminum 5/16" Hex W, 1000 PK 310306HFA
- Raf Hex Standoffs