Raf
Hex Standoff, M4 Thrd Sz, Aluminum Plain, 6.0 mm Hex W
- Zoro #: G7477610
- Mfr #: M1324-4007-AL
Hover or click to zoom Tap to zoom
Key Features
- Standoff Gender: Female
- Thread Size: M4
- Standoff Material: Aluminum
- Standoff Finish: Plain
- Body Length: 31.0 mm
- Outside Diameter: 6 mm
- Hex Width: 6.0 mm
- Package Quantity: 1
$2.09
Must order in multiples of 110
Subtotal: $229.90
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- RAF Hex Standoff, #10-32 Thrd Sz, 3 in L, Stainless Steel Plain, 5/16" Hex W 2203-1032-SS
- RAF Hex Standoff, #6-32 Thrd Sz, 1-7/8 in L, Aluminum Plain, 1/4" Hex W 2126-632-AL
- RAF Hex Standoff, #4-40 Thrd Sz, 3/8 in L, Nylon Plain, 3/16" Hex W 2055-440-N
- RAF Hex Standoff, #10-32 Thrd Sz, 3/8 in Thrd L Stainless Steel Plain, 5/16" Hex W 4603-1032-SS
- RAF Hex Standoff, #10-32 Thrd Sz, 3/8 in Thrd L Stainless Steel Passivated, 3/8" Hex W 4624-1032-SS-20
- RAF Hex Standoff, #4-40 Thrd Sz, 1-3/8 in L, Aluminum Clear Iridite, 3/16" Hex W 2071-440-AL-7
- RAF Hex Standoff, #2-56 Thrd Sz, 5/32 in Thrd L Aluminum Clear Iridite, 3/16" Hex W 4504-256-AL-7
- RAF Hex Standoff, #6-32 Thrd Sz, 11/16 in L, Aluminum Plain, 1/4" Hex W 2107-632-AL
- RAF Hex Standoff, #6-32 Thrd Sz, 1/4 in Thrd L Steel Plain, 1/4" Hex W 4566-632-S
- FASCOMP Hex Standoff, #8-32 Thrd Sz, 3/8 in Thrd L Stainless Steel Plain, 5/16" Hex W FC4575-832-SS
- USA INDUSTRIALS Hex Standoff, M5 Thrd Sz, 1/2 in L, 9.5 mm Thrd L 18-8 Stainless Steel Plain, 8.0 mm Hex W ZSNDF-52
- Raf Hex Standoffs