Raf
Hex Standoff, M5-0.8 Thrd Sz, 9.53 mm Thrd L Stainless Steel Plain, 8.0 mm Hex W
- Mfr # M2209-5008-SS
- Zoro # G7499006
$3.19
/eaSold in multiples of 70 for $223.30
Subtotal: $223.30
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Standoff Gender Male
- Thread Size M5-0.8
- Standoff Material Stainless Steel
- Standoff Finish Plain
- Body Length 52.0 mm
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- RAF Hex Standoff, #4-40 Thrd Sz, 5/8 in L, Nylon Plain, 3/16" Hex W 2059-440-N
- RAF Hex Standoff, #4-40 Thrd Sz, 5/8 in L, Stainless Steel Plain, 3/16" Hex W 2059-440-SS
- RAF Hex Standoff, #4-40 Thrd Sz, 3/16 in Thrd L Aluminum Plain, 3/16" Hex W 4509-440-AL
- UNICORP Hex Standoff, #10-32 Thrd Sz, Stainless Steel 1/4" Hex W 1451-M09-F16-1032
- FASCOMP Hex Standoff, M3-0.5 Thrd Sz, 25 mm L, Aluminum Plain, 4.5 mm Hex W FM1272-3005-A
- NEWPORT FASTENERS Hex Standoff, #8-32 Thrd Sz, Aluminum Plain, 3/8" Hex W, 1000 PK 370508HMA
- UNICORP Hex Standoff, #6-32 Thrd Sz, Stainless Steel Passivated, 1/4" Hex W EBSOS-632-16
- NEWPORT FASTENERS Hex Standoff, #4-40 Thrd Sz, Stainless Steel Plain, 1/4" Hex W, 500 PK 475006
- FASCOMP Hex Standoff, 1/4"-20 Thrd Sz, 3 in L, Aluminum Plain, 1/2" Hex W FC4705-2520-A
- USA INDUSTRIALS Hex Standoff, M2.5 Thrd Sz, 3/4 in L, 3.9 mm Thrd L 18-8 Stainless Steel Plain, 4.5 mm Hex W ZSNDF-17
- UNICORP Hex Standoff, #8-32 Thrd Sz, Aluminum 1/4" Hex W 1451-M06-F16-832
- Raf Hex Standoffs