Raf
Metric Hex Female Standoff, 4.5mm Hex x 23mm x M3 Thread
- Zoro #: G7484017
- Mfr #: M1270-3005-AL
Hover or click to zoom Tap to zoom
Key Features
- Standoff Shape: Hex
- Standoff Gender: Female
- Standoff Material: Aluminum
- Standoff Finish: Unfinished
- System of Measurement: Metric
- Hex Width: 4.5 mm
- Body Length: 23 mm
- Thread Size: M3
$0.66
Must order in multiples of 490
Subtotal: $323.40
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Raf #M1270-3005-AL Specifications
- Zoro #: G7484017
- Mfr #: M1270-3005-AL
- Standoff Shape: Hex
- Standoff Gender: Female
- Standoff Material: Aluminum
- Standoff Finish: Unfinished
- System of Measurement: Metric
- Hex Width: 4.5 mm
- Body Length: 23 mm
- Thread Size: M3
- Country of Origin (subject to change): United States
Description
Metric Hex Female Standoff, 4.5mm Hex x 23mm x M3 Thread
Reviews of Raf #M1270-3005-AL
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- RAF Metric Hex Male-Female Standoff, 6mm Hex x 22mm x M4 Thread M2157-4007-B-12
- RAF Hex Female Standoff, 1/4 Hex x 1-5/16 Length 2117-632-AL
- RAF Hex Male-Female Standoff, 1/4 Hex x 2.00 Length 4558-832-SS-20
- RAF Hex Female Standoff, 1/2 Hex x 4.00 Length 2341-2520-S
- RAF Hex Female Standoff, 3/8 Hex x 4.00 Length 2274-1032-S-12
- RAF Hex Female Standoff, 5/16 Hex x 1-1/4 Length 2183-832-S-12
- RAF Hex Female Standoff, 1/4 Hex x 3/4 Length 2108-1032-SS
- RAF Metric Hex Male-Female Standoff, 6mm Hex x 14mm x M3 Thread M2149-3005-N
- RAF Hex Male-Female Standoff, 1/4 Hex x 3/4 Length 4538-632-N
- UNICORP Male-Female Thrd Standoff, 1/4" Hex, 8-3 1447-M03-F21-832
- UNICORP Hex Threaded Standoff, 1/4", 4-40 Thdx0. ESOA-6440-20
- Raf Hex Standoffs