Raf
Metric Hex Male Female Standoff, 10mm x 52mm x M4 Thread
- Zoro #: G7478898
- Mfr #: M2249-4007-AL
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Standoff Shape: Hex
- Standoff Gender: Male - Female
- Standoff Material: Aluminum
- Standoff Finish: Unfinished
- System of Measurement: Metric
- Hex Width: 10 mm
- Body Length: 52 mm
- Thread Size: M4-0.7
$1.57
Must order in multiples of 180
Subtotal: $282.60
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Raf #M2249-4007-AL Specifications
- Zoro #: G7478898
- Mfr #: M2249-4007-AL
- Standoff Shape: Hex
- Standoff Gender: Male - Female
- Standoff Material: Aluminum
- Standoff Finish: Unfinished
- System of Measurement: Metric
- Hex Width: 10 mm
- Body Length: 52 mm
- Thread Size: M4-0.7
- Thread Length: 9.53 mm
- Country of Origin (subject to change): United States
Description
Metric Hex Male Female Standoff, 10mm x 52mm x M4 Thread
Reviews of Raf #M2249-4007-AL
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- RAF Hex Male-Female Standoff, 1/4 Hex x 1-3/4 Length 4554-832-AL
- RAF Metric Hex Male-Female Standoff, 6mm Hex x 6mm x M4 Thread M2141-4007-SS
- RAF Hex Male-Female Standoff, 3/16 Hex x 9/32 Length 4501T-440-B
- RAF Hex Female Standoff, 5/16 Hex x 5.00 Length 2211-832-AL
- RAF Hex Female Standoff, 1/4 Hex x 1/2 Length 2104-632-SS
- RAF Metric Hex Male-Female Standoff, 6mm Hex x 31mm x M4 Thread M2162-4007-S-12
- RAF Hex Male-Female Standoff, 1/4 Hex x 1-1/4 Length 4546-440-SS-20
- RAF Hex Female Standoff, 3/16 Hex x 15/32 Length 2056T-256-AL-7
- RAF Hex Male-Female Standoff, 1/4 Hex x 1/2 Length 4534-440-SS-20
- NEWPORT FASTENERS 5/16" OD Hex Standoffs /8-32x3/8"/St. Steel/Outer Dia 5/16"/Thread Size: 8-32/Length: 3/8", 100PK 993258
- RAF Hex Male-Female Standoff, 3/16 Hex x 1/2 Length 4505-440-SS-20
- Raf Hex Standoffs