Raf
Metric Hex Male Female Standoff, 4.5mm Hex x 13mm x M2.5 Thread
- Zoro #: G7499356
- Mfr #: M2108-2545-AL
Hover or click to zoom Tap to zoom
Key Features
- Standoff Shape: Hex
- Standoff Gender: Male - Female
- Standoff Material: Aluminum
- Standoff Finish: Unfinished
- System of Measurement: Metric
- Hex Width: 4.5 mm
- Body Length: 13 mm
- Thread Size: M2.5-0.45
$1.84
Must order in multiples of 140
Subtotal: $257.60
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Raf #M2108-2545-AL Specifications
- Zoro #: G7499356
- Mfr #: M2108-2545-AL
- Standoff Shape: Hex
- Standoff Gender: Male - Female
- Standoff Material: Aluminum
- Standoff Finish: Unfinished
- System of Measurement: Metric
- Hex Width: 4.5 mm
- Body Length: 13 mm
- Thread Size: M2.5-0.45
- Thread Length: 3.97 mm
- Country of Origin (subject to change): United States
Description
Metric Hex Male Female Standoff, 4.5mm Hex x 13mm x M2.5 Thread
Reviews of Raf #M2108-2545-AL
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- RAF Metric Hex Male-Female Standoff, 6mm Hex x 31mm x M4 Thread M2162-4007-S-12
- RAF Hex Male-Female Standoff, 1/4 Hex x 3/8 Length 4532-440-AL-7
- RAF Hex Male-Female Standoff, 3/16 Hex x 1/4 Length 4501-440-SS-20
- RAF Hex Male-Female Standoff, 3/8 Hex x 7/8 Length 4630-1032-SS
- RAF Metric Hex Male-Female Standoff, 6mm Hex x 14mm x M3 Thread M2149-3005-AL
- RAF Hex Male-Female Standoff, 1/4 Hex x 1/4 Length 4530-440-SS
- RAF Metric Hex Male-Female Standoff, 4.5mm Hex x 20mm x M2.5 Thread M2115-2545-AL
- RAF Hex Male-Female Standoff, 1/4 Hex x 1.00 Length 4542-440-N
- RAF Hex Male-Female Standoff, 3/16 Hex x 29/32 Length 4511T-440-SS
- UNICORP Hex Threaded Standoff, 5/16", 8-32 Thdx0 EBSOS-832-26
- UNICORP Hex Threaded Standoff, 6.4MM, M3 Thdx18M ESO-3.5M3-18ZI
- Raf Hex Standoffs