Raf
Metric Hex Male-Female Standoff, 4.5mm Hex x 18mm x M3 Thread
- Zoro #: G7482720
- Mfr #: M2113-3005-SS
Hover or click to zoom Tap to zoom
Key Features
- Standoff Shape: Hex
- Standoff Gender: Male - Female
- Standoff Material: Stainless Steel
- Standoff Finish: Unfinished
- System of Measurement: Metric
- Hex Width: 4.5 mm
- Body Length: 18 mm
- Thread Size: M3-0.5
$1.91
Must order in multiples of 210
Subtotal: $401.10
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Raf
- MFR #M2113-3005-SS
- Zoro #G7482720
- Country of OriginUnited States
- Category Hex Standoffs
Dimensions
Hex Width | 4.5 mm |
Body Length | 18 mm |
Thread Size | M3-0.5 |
Thread Length | 4.76 mm |
Details
Standoff Shape | Hex |
Standoff Gender | Male - Female |
Standoff Material | Stainless Steel |
Standoff Finish | Unfinished |
System of Measurement | Metric |
Description
Metric Hex Male-Female Standoff, 4.5mm Hex x 18mm x M3 Thread
Reviews of Raf #M2113-3005-SS
Explore more
- RAF Hex Female Standoff, 1/4 Hex x 3/4 Length 2108-632-N
- RAF Hex Female Standoff, 3/8 Hex x 2-1/2 Length 2266-1032-SS
- RAF Hex Female Standoff, 3/16 Hex x 7/32 Length 2052T-256-AL
- RAF Metric Hex Standoff, 6mm Hex x 15mm x M3 Thread M1312-3005-N
- RAF Metric Hex Male-Female Standoff, 4.5mm Hex x 31mm x M3 Thread M2122-3005-N
- RAF Hex Male-Female Standoff, 3/16 Hex x 3/16 Length 4500-440-S-12
- RAF Metric Hex Standoff, 6mm Hex x 31mm x M4 Thread M1324-4007-AL
- RAF Metric Hex Male-Female Standoff, 6mm Hex x 8mm x M3 Thread M2143-3005-SS
- RAF Metric Hex Male-Female Standoff, 6mm Hex x 31mm x M3 Thread M2162-3005-SS
- NEWPORT FASTENERS Hex Standoff - Female-Female #4-40 x 3/16 x 1/2 Stainless Steel , Plain Finish , 40PK 100804HF303
- ZORO SELECT 6-32X1/2 #1/4 HEX M-F STANDOFFS BRASS NICKL 140806HMBN
- Raf Hex Standoffs