Raf
Metric Hex Male-Female Standoff, 4.5mm Hex x 25mm x M3 Thread
- Zoro #: G7484446
- Mfr #: M2120-3005-SS
Hover or click to zoom Tap to zoom
Key Features
- Standoff Shape: Hex
- Standoff Gender: Male - Female
- Standoff Material: Stainless Steel
- Standoff Finish: Unfinished
- System of Measurement: Metric
- Hex Width: 4.5 mm
- Body Length: 25 mm
- Thread Size: M3-0.5
$1.61
Must order in multiples of 190
Subtotal: $305.90
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Raf #M2120-3005-SS Specifications
- Zoro #: G7484446
- Mfr #: M2120-3005-SS
- Standoff Shape: Hex
- Standoff Gender: Male - Female
- Standoff Material: Stainless Steel
- Standoff Finish: Unfinished
- System of Measurement: Metric
- Hex Width: 4.5 mm
- Body Length: 25 mm
- Thread Size: M3-0.5
- Thread Length: 4.76 mm
- Country of Origin (subject to change): United States
Description
Metric Hex Male-Female Standoff, 4.5mm Hex x 25mm x M3 Thread
Reviews of Raf #M2120-3005-SS
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- RAF Hex Male-Female Standoff, 1/2 Hex x 2.00 Length 4697-2520-AL
- RAF Hex Female Standoff, 3/16 Hex x 9/16 Length 2058-440-AL-7
- RAF Hex Male-Female Standoff, 3/16 Hex x 1-1/2 Length 4521-440-SS
- RAF Metric Hex Male-Female Standoff, 4.5mm Hex x 14mm x M3 Thread M2109-3005-B-12
- RAF Metric Hex Female Standoff, 4.5mm Hex x 8mm x M3 Thread M1255-3005-SS
- RAF Hex Female Standoff, 3/16 Hex x 1/4 Length 2053-440-B-12
- RAF Hex Female Standoff, 1/4 Hex x 1-1/2 Length 2120-832-N
- RAF Hex Male-Female Standoff, 3/16 Hex x 7/32 Length 4500T-256-AL
- RAF Hex Male-Female Standoff, 5/16 Hex x 1-3/8 Length 4589-1032-S-12
- FASCOMP Fml Standoff, 6M HexX13M, M3X05 FM1310-3005-A
- NEWPORT FASTENERS 3/8" OD Hex Standoffs /6-32x13/16"/Aluminum/Outer Dia.: 3/8"/Thread Size: 6-32/Length: 13/16", 1000PK 261444
- Raf Hex Standoffs