Raf
Hex Standoff, M3-0.5 Thrd Sz, 4.76 mm Thrd L Stainless Steel Passivated, 4.5 mm Hex W
Mfr # M2102-3005-SS-20
Zoro # G7470400
Sold in multiples of 330 for $491.70
$491.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standoff Gender Male
- Thread Size M3-0.5
- Standoff Material Stainless Steel
- Standoff Finish Passivated
- Body Length 7.0 mm
Explore More Products
- RAF Hex Standoff, #4-40 Thrd Sz, 3/16 in Thrd L Aluminum Plain, 1/4" Hex W 4534-440-AL
- RAF Hex Standoff, M3 Thrd Sz, 10.0 mm L, Stainless Steel Plain, 4.5 mm Hex W M1257-3005-SS
- RAF Hex Standoff, M3 Thrd Sz, Nylon Plain, 4.5 mm Hex W M1257-3005-N
- NEWPORT FASTENERS Hex Standoff, #4-40 Thrd Sz, Stainless Steel Plain, 1/4" Hex W, 440 PK 4536-440-SS
- ZORO SELECT Hex Standoff, M4-0.7 Thrd Sz, 15.0.0 mm L, 15 mm Thrd L Steel Zinc Plated, 7.0 mm Hex W, 100 PK M11396.040.0015
- ZORO SELECT Hex Standoff, #10-32 Thrd Sz, Aluminum 5/16" Hex W, 1000 PK 311111HFA
- FASCOMP Hex Standoff, #6-32 Thrd Sz, 3 in L, Stainless Steel Plain, 1/4" Hex W FC2136-632-SS
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, 3/4 in L, 3/4 in Thrd L Aluminum Plain, 1/4" Hex W, 10 PK CRL041266GR
- NEWPORT FASTENERS Hex Standoff, #6-32 Thrd Sz, Steel Zinc Trivalent Plated, 1/4" Hex W, 250 PK 141006HM
- ZORO SELECT Hex Standoff, #4-40 Thrd Sz, 5/8 in L, 5/8 in Thrd L 18-8 Stainless Steel Plain, 3/16" Hex W, 10 PK HST208-440-SS
- ZORO SELECT Hex Standoff, M3-0.5 Thrd Sz, 26 mm L, 6.0 mm Thrd L Steel Zinc Plated, 5.5 mm Hex W, 100 PK M11398.030.0020
- Raf Hex Standoffs