Raf
Metric Hex Male-Female Standoff, 6mm Hex x 14mm x M3 Thread
- Zoro #: G7477787
- Mfr #: M2149-3005-N
Hover or click to zoom Tap to zoom
Key Features
- Standoff Shape: Hex
- Standoff Gender: Male - Female
- Standoff Material: Nylon
- Standoff Finish: Unfinished
- System of Measurement: Metric
- Hex Width: 6 mm
- Body Length: 14 mm
- Thread Size: M3-0.5
$2.97
Must order in multiples of 70
Subtotal: $207.90
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- RAF Hex Female Standoff, 1/4 Hex x 1-1/2 Length 2120-440-AL-7
- RAF Hex Female Standoff, 1/4 Hex x 3/4 Length 2108-632-N
- RAF Hex Female Standoff, 3/8 Hex x 2-1/2 Length 2266-1032-SS
- RAF Metric Hex Male-Female Standoff, 8mm Hex x 52mm x M5 Thread M2209-5008-SS
- RAF Metric Hex Male-Female Standoff, 4.5mm Hex x 8mm x M3 Thread M2103-3005-AL
- RAF Metric Hex Male-Female Standoff, 6mm Hex x 25mm x M3 Thread M2160-3005-SS
- RAF Hex Male-Female Standoff, 1/2 Hex x 3/4 Length 4677-2520-S
- RAF Metric Hex Male Female Standoff, 10mm x 16mm x M4 Thread M2231-4007-AL
- RAF Hex Male-Female Standoff, 3/16 Hex x 3/4 Length 4509-632-AL
- FASCOMP M/F Standoff, 45M HexX15M, M25X45 FM2110-2545-SS
- NEWPORT FASTENERS 5/16" OD Hex Standoffs /8-32x3/4"/St. Steel/Outer Dia 5/16"/Thread Size: 8-32/Length: 3/4", 100PK 413807
- Raf Hex Standoffs