Raf
Metric Hex Male-Female Standoff, 6mm Hex x 14mm x M4 Thread
- Zoro #: G7478660
- Mfr #: M2149-4007-B-12
Hover or click to zoom Tap to zoom
Key Features
- Standoff Shape: Hex
- Standoff Gender: Male - Female
- Standoff Material: Brass
- Standoff Finish: Zinc Clear Chromate
- System of Measurement: Metric
- Hex Width: 6 mm
- Body Length: 14 mm
- Thread Size: M4-0.7
$3.33
Must order in multiples of 140
Subtotal: $466.20
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Raf #M2149-4007-B-12 Specifications
- Zoro #: G7478660
- Mfr #: M2149-4007-B-12
- Standoff Shape: Hex
- Standoff Gender: Male - Female
- Standoff Material: Brass
- Standoff Finish: Zinc Clear Chromate
- System of Measurement: Metric
- Hex Width: 6 mm
- Body Length: 14 mm
- Thread Size: M4-0.7
- Thread Length: 9.53 mm
- Country of Origin (subject to change): United States
Description
Metric Hex Male-Female Standoff, 6mm Hex x 14mm x M4 Thread
Reviews of Raf #M2149-4007-B-12
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- RAF Hex Male-Female Standoff, 3/16 Hex x 1-1/2 Length 4521-440-AL
- RAF Hex Male-Female Standoff, 3/16 Hex x 3/16 Length 4500-632-SS
- RAF Hex Male-Female Standoff, 1/4 Hex x 1-1/2 Length 4550-832-B-12
- RAF Hex Female Standoff, 1/4 Hex x 2-3/8 Length 2131-440-AL
- RAF Hex Male-Female Standoff, 3/8 Hex x 1/2 Length 4624-1032-S-12
- RAF Metric Hex Standoff, 6mm Hex x 6mm x M4 Thread M1303-4007-SS
- RAF Hex Male-Female Standoff, 1/4 Hex x 3/4 Length 4538-632-N
- RAF Hex Female Standoff, 1/4 Hex x 1/2 Length 2104-632-B-12
- RAF Hex Male-Female Standoff, 1/4 Hex x 1-1/2 Length 4550-632-AL
- NEWPORT FASTENERS 3/8" OD Hex Standoffs /8-32x1/8"/Aluminum/Outer Dia.: 3/8"/Thread Size: 8-32/Length: 1/8" , 1000PK 890545
- NEWPORT FASTENERS 3/16" OD Hex Standoffs /4-40x1/4"/Aluminum/Outer Dia.: 3/16"/Thread Size: 4-40/Length: 1/4" , 1000PK 548249
- Raf Hex Standoffs