Raf
Round Standoffs, #4-40 Thrd Sz, 1/4 in Bd L, Nylon Plain, 1/4 in OD
Mfr # 1680-440-N
Zoro # G7477604
Sold in multiples of 300 for $327.00
$327.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #4-40
- Body Length 1/4 in
- Standoff Gender Female
- Standoff Material Nylon
- Standoff Finish Plain
Explore More Products
- RAF Round Standoffs, #6-32 Thrd Sz, 13/32 in Bd L, Stainless Steel Plain, 1/4 in OD 1682T-632-SS
- RAF Round Standoffs, #8-32 Thrd Sz, 1/2 in Bd L, Aluminum Plain, 3/8 in OD 4124-832-AL
- RAF Round Standoffs, #4-40 Thrd Sz, 1/4 in Bd L, Stainless Steel Plain, 1/4 in OD 3047-B-440-SS
- SIMPLY STANDOFFS Complete 1"D Edge Grip Kit - Bright Aluminum OEMK-EG100AL
- GYFORD DÉCOR Round Standoffs, Aluminum Clear Anodized SOK-9-050
- SIMPLY STANDOFFS Flush Mount Kit for Signs - 1"D caps, Bright Aluminum OEMK-FM100AL
- FASCOMP Round Standoffs, #8-32 Thrd Sz, 1/4 in Bd L, Stainless Steel Plain, 1/4 in OD FC1680-832-SS
- ZORO SELECT Round Standoffs, 5/16"-18 Thrd Sz, 1-1/4 in Bd L, Aluminum Black Anodized, 1 1/4 in OD, 2 PK ZA0208-ALBLK
- GYFORD 4-Pack, Double Bottle Wine Pegs - Black WPK-D4-BL
- ZORO SELECT Round Standoffs, #10-24 Thrd Sz, 1/4 in Bd L, Aluminum Clear Anodized, 3/8 in OD, 2 PK ZA0100-AL28
- ZORO SELECT Round Standoffs, 1/4"-20 Thrd Sz, 1 in Bd L, Nylon Plain, 3/8 in OD 501614RFN
- Raf Round Standoffs