This item is Discontinued.

Raid Ant Baits, 0.24 oz, PK96 697329

Ant Baits, 0.24 oz, PK96 (Discontinued)

  • Mfr # 697329
  • Zoro # G6101704
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
697329
Zoro #
G6101704
UPC #
10046500767200
Country of Origin
United States

Dimensions

Size
0.24 oz

Details

Form
Paste
Targeted Insects
Ants
Weight
1.901 lbs
Application
Pest Control

Description

Raid® Ant Baits, 0.24 oz, 8/Box, 12 Boxes/Carton

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.