This item is Discontinued.

Raid Roach Baits, 0.63 oz Box, PK72, 72PK 697324

Roach Baits, 0.63 oz Box, PK72, 72PK (Discontinued)

  • Mfr # 697324
  • Zoro # G205695565
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
697324
Zoro #
G205695565
UPC #
-
Country of Origin
United States

Details

Item
Insecticides
Form
Paste
Insect Control Type
Roach
Application
Pest Control
Tank Capacity
0.63 oz
Capacity
0.63 oz
Weight
1.41 lbs

Description

Raid Double Control Roach Baits kill the roaches you see as well as the ones you don't see with two types of bait. After roaches feed on the bait, they return to the nest and transfer the bait to the others. Population reduction and less activity can be expected within days, with the baits working continuously for up to three months. Raid Double Control Roach Baits are child-resistant. Read label before use. Use only as directed.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.