Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Nitrile Glove, Cut Level 3, M, PR

  • Zoro #: G5222511
  • Mfr #: KE-GL40 M

$15.39

  • Palm Material: Nitrile
  • Glove Coating Material: Nitrile
  • ANSI/ISEA Cut Level: A3
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Railhead Gear #KE-GL40 M Specifications

  • Zoro #: G5222511
  • Mfr #: KE-GL40 M
Palm Material: Nitrile Glove Coating Material: Nitrile
ANSI/ISEA Cut Level: A3 Item: Glove
Glove Size: M ANSI/ISEA Abrasion Level: 4
Glove Lining Material - Cut Resistant: Nylon Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Glove, ANSI/ISEA Abrasion Level 4, ANSI/ISEA Cut Level A3, Glove Coating Material Nitrile, Glove Size M, 1 Pair

Reviews of Railhead Gear #KE-GL40 M